Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253122824 Abrasive Cut-Off Wheel, 10 Inch Abrasive Wheel Dia Oxide, Type 1 | CT4DTU

NORTON ABRASIVES 66253122824 Abrasive Cut-Off Wheel, 10 Inch Abrasive Wheel Dia Oxide, Type 1

Item: CT4DTU Model: 66253122824Cross Ref: 4DDV4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeGrade 57A
Abrasive MaterialAluminum Oxide
Arbor Hole Size5/8"
Arbor Hole TypeUnthreaded Hole
BondB
Bond TypeResin
Compatible Tool TypeChop Saw
Diameter10"
Grit60
Max. Speed4585 RPM
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
ReinforcementNon Reinforced
SeriesB 57A Series
Specifications57A60-M8BW
Thickness0.094"
Wheel HardnessM
Wheel TypeType 1
Abrasive Material GradeGrade 57A
ReinforcingNon Reinforced
Specification57A60-M8BW

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)0.24
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelDiameterThicknessArbor Hole SizeAbrasive MaterialGritWheel TypeAbrasive GradeCompatible Tool TypePrice
NORTON ABRASIVES 66253022702 Abrasive Cut-Off Wheel, 8 Inch Wheel Dia., Aluminum Oxide, 0.06 Inch Thick | CH9NAH 66253022702--------€56.77
NORTON ABRASIVES 66252922987 Abrasive Cut-Off Wheel, 7 Inch Wheel Dia., Aluminum Oxide, 0.035 Inch Thick | CH9NAW 66252922987--------€37.51
NORTON ABRASIVES 66252922986 Abrasive Cut-Off Wheel, 7 Inch Wheel Dia., Aluminum Oxide, 0.035 Inch Thick | CH9NBG 66252922986--------€50.27
NORTON ABRASIVES 66253122816 Abrasive Cut-Off Wheel, 10 Inch Wheel Dia., Aluminum Oxide, 0.06 Inch Thick | CH9NBK 66253122816--------€63.64
NORTON ABRASIVES 66253122818 Abrasive Cut-Off Wheel, 10 Inch Wheel Dia., Aluminum Oxide, 0.06 Inch Thick | CH9NBL 66253122818--------€59.20
NORTON ABRASIVES 66252922677 Abrasive Cut-Off Wheel, 7 Inch Wheel Dia., Aluminum Oxide, 0.06 Inch Thick | CH9NBN 66252922677--------€51.41
NORTON ABRASIVES 66252922983 Abrasive Cut-Off Wheel, 7 Inch Wheel Dia., Aluminum Oxide, 0.035 Inch Thick | CH9NBY 66252922983--------€48.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253122824 Abrasive Cut-Off Wheel, 10 Inch Abrasive Wheel Dia Oxide, Type 1
€56.13 /unit