Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253049115 Plate Mounted Grinding Disc 9 Inch Diameter 46g | AB9GKU 2D168

NORTON ABRASIVES 66253049115 Plate Mounted Grinding Disc 9 Inch Diameter 46g

Item: AB9GKU Model: 66253049115Cross Ref: 2D168
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€791.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Mounted Grinding Disc
Abrasive MaterialAluminum Oxide
Arbor Size4.938"
Bond TypeVitrified
ColorGray
Connector TypeUnthreaded Hole
Diameter9"
Grit46
Max. Rpm2070 RPM
Thickness2"
Abrasive Material GradeGrade 32A
Arbor Hole TypeUnthreaded Hole
BondVBE
Specification32A46-MVBE

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)5.08
Ship length (cm)22.86
Ship width (cm)22.86
HS code6804224000
Country of OriginMX

Product Details:

    • Rim Thickness (2-1/32")

Product Variants

ProductModelGritDiameterThicknessAbrasive MaterialBond TypePrice
NORTON ABRASIVES Grinding Wheels , Plate Mounted Grinding Disc, 9 Inch Dia | NORTON ABRASIVES 66253049112 | AB9GKT | 2D167 66253049112709"2"Aluminum OxideVitrified€714.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253049115 Plate Mounted Grinding Disc 9 Inch Diameter 46g
€791.53 /unit