Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252941950 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NTW

NORTON ABRASIVES 66252941950 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk

Item: CJ3NTW Model: 66252941950Cross Ref: 1CTW8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€475.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
ColorWhite
Connector TypeUnthreaded Hole
GradeCoarse
Primary Material ApplicationNickel Alloy, Steel, Tool Steel
Wheel HardnessH
Abrasive GradeCoarse
Abrasive Material GradeGrade 38A
Arbor Hole TypeUnthreaded Hole
BondVBE
Diameter7"
Specification38A46-HVBE
Thickness3/4"

Shipping Info:

Ship weight (kg) 4.995
Ship height (cm)1.91
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelDiameterThicknessGritGradeWheel HardnessOverall Dia.Wheel Dia.Abrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 66252836548 Grinding Wheel T1 6 x 1/2 x 1/2 Ao 80g Pk5 | AA9EXZ 1CTZ5 662528365486"1/2"80Grade MEDK--Aluminum Oxide5€316.86
NORTON ABRASIVES 66253160898 Grinding Wheel T1 10 x 1 x 3 Ao 60g Med White | AB9GLT 2D378 6625316089810"1"60Grade MED---Aluminum Oxide1€210.18
NORTON ABRASIVES 66253044180 Straight Grinding Wheel, 8 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NJF 66253044180---CoarseK--Aluminum Oxide5€540.98
NORTON ABRASIVES 66252940595 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NJM 66252940595--------5€660.02
NORTON ABRASIVES 66253043891 Straight Grinding Wheel, 8 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NJP 66253043891---CoarseH8"-Aluminum Oxide5€459.07
NORTON ABRASIVES 66252941047 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NJR 66252941047---MediumH--Aluminum Oxide5€380.08
NORTON ABRASIVES 66252837445 Straight Grinding Wheel, 6 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NJZ 66252837445--------5€390.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252941950 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk
€475.58 /pack