Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252940895 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NKF

NORTON ABRASIVES 66252940895 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk

Item: CJ3NKF Model: 66252940895Cross Ref: 1VTW1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€510.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
ColorPurple
Connector TypeUnthreaded Hole
GradeMedium
Overall Dia.7"
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel HardnessI
Abrasive GradeMedium
Abrasive Material GradeGrade 32A
Arbor Hole TypeUnthreaded Hole
BondVBE
Diameter7"
Specification32A80-IVBE
Thickness1/2"

Shipping Info:

Ship weight (kg) 3.681
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelThicknessGritDiameterGradeWheel HardnessOverall Dia.Wheel TypeWheel Dia.Pkg. Qty.Price
NORTON ABRASIVES 66252837420 Grinding Wheel T1 6 x 3/4 x 1/2 Ao 60g Pk5 | AA9EYA 1CUH9 662528374203/4"606"Grade MEDK6"Toolroom-5€456.05
NORTON ABRASIVES 66253160024 Grinding Wheel T1 10 x 3/4 x 3 Ao 46g Med | AB9GKV 2D172 662531600243/4"4610"Coarse--Toolroom-1€262.09
NORTON ABRASIVES 66253160137 Grinding Wheel T1 10 x 3/4 x 3 Ao 60g Med | AB9GKW 2D173 662531601373/4"6010"Grade MED--Toolroom-1€264.92
NORTON ABRASIVES 66253160749 Grinding Wheel T1 10 x 1 x 2 Ao 46g Med Purple | AB9GKX 2D177 662531607491"4610"CoarseI-Toolroom-1€321.89
NORTON ABRASIVES 66253160750 Grinding Wheel T1 10 x 1 x 3 Ao 46g Med Purple | AB9GKY 2D178 662531607501"4610"Coarse--Toolroom-1€308.76
NORTON ABRASIVES 66253160758 Grinding Wheel T1 10 x 1 x 3 Ao 46g Med Purple | AB9GKZ 2D179 662531607581"4610"Coarse--Toolroom-1€310.21
NORTON ABRASIVES 66253262564 Grinding Wheel T1 12 x 1 x 3 Ao 46g Med Purple | AB9GLA 2D197 662532625641"4612"Coarse--Toolroom-1€418.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252940895 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk
€510.91 /pack