Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252939552 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk | CJ3NLZ

NORTON ABRASIVES 66252939552 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk

Item: CJ3NLZ Model: 66252939552Cross Ref: 1CUG9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€419.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive Material GradeGrade 32A
Arbor Hole Size1 1/4"
Arbor Hole TypeUnthreaded Hole
BondVBE
Bond TypeVitrified
ColorPurple
Compatible Tool TypeCylindrical Grinder,Surface Grinder,Tool and Cutter Grinder
Diameter7"
Grit60
Maximum Operating Speed3600 RPM
Primary Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Series32A Series
Specification32A60-KVBE
Thickness1/4"
Wheel HardnessK
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)0.64
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelThicknessGritDiameterGradeWheel HardnessOverall Dia.Wheel TypeWheel Dia.Pkg. Qty.Price
NORTON ABRASIVES 66252837420 Grinding Wheel T1 6 x 3/4 x 1/2 Ao 60g Pk5 | AA9EYA 1CUH9 662528374203/4"606"Grade MEDK6"Toolroom-5€456.05
NORTON ABRASIVES 66253160024 Grinding Wheel T1 10 x 3/4 x 3 Ao 46g Med | AB9GKV 2D172 662531600243/4"4610"Coarse--Toolroom-1€262.09
NORTON ABRASIVES 66253160137 Grinding Wheel T1 10 x 3/4 x 3 Ao 60g Med | AB9GKW 2D173 662531601373/4"6010"Grade MED--Toolroom-1€264.92
NORTON ABRASIVES 66253160749 Grinding Wheel T1 10 x 1 x 2 Ao 46g Med Purple | AB9GKX 2D177 662531607491"4610"CoarseI-Toolroom-1€321.89
NORTON ABRASIVES 66253160750 Grinding Wheel T1 10 x 1 x 3 Ao 46g Med Purple | AB9GKY 2D178 662531607501"4610"Coarse--Toolroom-1€308.76
NORTON ABRASIVES 66253160758 Grinding Wheel T1 10 x 1 x 3 Ao 46g Med Purple | AB9GKZ 2D179 662531607581"4610"Coarse--Toolroom-1€310.21
NORTON ABRASIVES 66253262564 Grinding Wheel T1 12 x 1 x 3 Ao 46g Med Purple | AB9GLA 2D197 662532625641"4612"Coarse--Toolroom-1€418.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252939552 Straight Grinding Wheel, 7 Inch Dia., 1 1/4 Inch Hole Size, Type 1, 5Pk
€419.79 /pack