Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252939259 Depressed Center Wheel T27 7 x 1/8 x 5/8-11 Ao | AE2ZAU 5A872

NORTON ABRASIVES 66252939259 Depressed Center Wheel T27 7 x 1/8 x 5/8-11 Ao

Item: AE2ZAU Model: 66252939259Cross Ref: 5A872
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
ApplicationFerrous Metal, Gray Iron, Stainless
Compatible Tool TypeAngle Grinder
Connector TypeThreaded Hole
Diameter7"
GradeExtra Coarse
Grit24
Max. Speed8600 RPM
Primary Material ApplicationStainless Steel, Steel
Thickness1/8"
Wheel TypeCutting And Grinding

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)0.32
Ship length (cm)17.78
Ship width (cm)17.78
HS code6804224000
Country of OriginCN

Product Variants

ProductModelThicknessDiameterConnector TypeWheel TypeOverall Dia.Wheel Dia.Abrasive MaterialGritPrice
NORTON ABRASIVES 66252843590 Depressed Center Wheel T27 4.5 x 1/8 x 5/8-11 Ao | AD6VVT 4B172 662528435901/8"4 1/2"Threaded HoleCutting And Grinding--Aluminum Oxide24€7.22
NORTON ABRASIVES 66253048994 Depressed Center Wheel T27 9 x 1/8 x 7/8 Ao | AE2ZAV 5A873 662530489941/8"9"Unthreaded HoleCutting And Grinding9"-Aluminum Oxide24€13.95
NORTON ABRASIVES 66253048983 Depressed Center Wheel T27 9 x 1/8 x 5/8-11 Ao | AE2ZAW 5A874 662530489831/8"9"Threaded HoleCutting And Grinding9"-Aluminum Oxide24€17.09
NORTON ABRASIVES 66252833965 Depressed Center Wheel T27 6 x 1/8 x 5/8-11 | AF8FPJ 25TZ44 662528339651/8"6"Threaded Hole-6"-Aluminum Oxide24€12.18
NORTON ABRASIVES 66252843582 Depressed Center Wheel T27 4-1/2 x 3/32 x 7/8 | AF8FQH 25TZ77 662528435820.094"4 1/2"Unthreaded HoleCutting--Aluminum Oxide24€6.18
NORTON ABRASIVES 66252842017 Depressed Center Wheel, Aluminum Oxide, Type 27, 5/8" Arbor | AX3NFX 5A863 662528420171/8"----4"Aluminum Oxide24€5.96
NORTON ABRASIVES 66252801864 Aluminum Oxide Depressed Center Wheels, 7/8 Inch Arbor, 10, 185 Max. RPM | CD2KEW 1PYD4 662528018641/8"-Unthreaded Hole-6"6"Aluminum Oxide24€8.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252939259 Depressed Center Wheel T27 7 x 1/8 x 5/8-11 Ao
€14.73 /unit