Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252843791 Depressed Center Wheel 7 Inch 8600rpm | AG2AZQ 31CF19

NORTON ABRASIVES 66252843791 Depressed Center Wheel 7 Inch 8600rpm

Item: AG2AZQ Model: 66252843791Cross Ref: 31CF19
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
ApplicationFerrous Metal, Gray Iron, Stainless
Compatible Tool TypeAngle Grinder
Connector TypeThreaded Hole
Diameter7"
GradeExtra Coarse
Grit24
Max. Speed8600 RPM
Overall Dia.7"
Primary Material ApplicationStainless Steel, Steel
Thickness1/4"
Wheel TypeGrinding
Abrasive GradeExtra Coarse
Arbor Hole TypeThreaded Hole

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)0.64
Ship length (cm)17.78
Ship width (cm)17.78
HS code6804224000
Country of OriginUS

Product Variants

ProductModelDiameterGradeConnector TypeOverall Dia.ThicknessAbrasive MaterialGritPrimary Material ApplicationPrice
NORTON ABRASIVES 66252843784 Depressed Center Wheel 4-1/2 Inch 13 580rpm | AG2AZH 31CF12 662528437844 1/2"Extra CoarseUnthreaded Hole-1/4"Aluminum Oxide24Stainless Steel, Steel€5.74
NORTON ABRASIVES 66252843785 Depressed Center Wheel 4-1/2 Inch 13580rpm | AG2AZJ 31CF13 662528437854 1/2"Very Coarse--1/4"Aluminum Oxide24-€10.41
NORTON ABRASIVES 66252843786 Depressed Center Wheel 5 Inch 12225rpm | AG2AZK 31CF14 662528437865"Extra CoarseUnthreaded Hole-1/4"Aluminum Oxide24Stainless Steel, Steel€7.95
NORTON ABRASIVES 66252843788 Depressed Center Wheel 6 Inch 10185rpm | AG2AZM 31CF16 662528437886"Extra CoarseUnthreaded Hole6"1/4"Aluminum Oxide24Stainless Steel, Steel€11.84
NORTON ABRASIVES 66252843789 Depressed Center Wheel 6 Inch 10185rpm | AG2AZN 31CF17 662528437896"Extra CoarseThreaded Hole6"1/4"Aluminum Oxide24Stainless Steel, Steel€14.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843791 Depressed Center Wheel 7 Inch 8600rpm
€19.39 /unit