Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252843230 Depressed Center Wheel 7 D 1/4 T 7/8 | AC6GHZ 33N546

NORTON ABRASIVES 66252843230 Depressed Center Wheel 7 D 1/4 T 7/8

Item: AC6GHZ Model: 66252843230Cross Ref: 33N546
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialZirconium Aluminum Oxide
ApplicationFerrous Metal, Gray Iron, Nonferrous Materials, Stainless
Arbor Size7/8"
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
Diameter7"
GradeExtra Coarse
Grit24
Max. Speed8600 RPM
Overall Dia.7"
Primary Material ApplicationCast Iron
Thickness1/4"
Wheel TypeGrinding
Abrasive GradeExtra Coarse
Arbor Hole TypeUnthreaded Hole

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)0.64
Ship length (cm)17.78
Ship width (cm)17.78
HS code6805305000
Country of OriginUS

Product Variants

ProductModelPrimary Material ApplicationDiameterConnector TypeOverall Dia.ThicknessAbrasive MaterialGritWheel TypePrice
NORTON ABRASIVES 66252843205 Depressed Center Wheel 4.5 D 1/4 T 7/8 | AC6GGV 33N519 66252843205Stainless Steel, Steel4 1/2"Unthreaded Hole-1/4"Zirconium Aluminum Oxide24Grinding€10.53
NORTON ABRASIVES 66252843231 Depressed Center Wheel 7 D 1/4 T 5/8-11 | AC6GHB 33N525 66252843231Cast Iron7"Threaded Hole7"1/4"Zirconium Aluminum Oxide24Grinding€22.76
NORTON ABRASIVES 66252843260 Depressed Center Wheel 9 D 1/4 T 7/8 | AC6GHJ 33N532 66252843260Stainless Steel, Steel9"Unthreaded Hole9"1/4"Zirconium Aluminum Oxide24Grinding€29.07
NORTON ABRASIVES 66252843207 Depressed Center Wheel 4.5 1/4 T 5/8-11 | AC6GHM 33N535 66252843207Cast Iron4 1/2"Threaded Hole-1/4"Zirconium Aluminum Oxide24Grinding€13.95
NORTON ABRASIVES 66252843261 Depressed Center Wheel 9 D 1/4 T 5/8-11 | AC6GHR 33N539 66252843261Cast Iron9"Threaded Hole9"1/4"Zirconium Aluminum Oxide24Grinding€33.21
NORTON ABRASIVES 66252843180 Depressed Center Wheel 4 D 1/4 T 5/8 | AC6GJE 33N551 66252843180Cast Iron4"Unthreaded Hole-1/4"Zirconium Aluminum Oxide24Grinding€10.72
NORTON ABRASIVES 66252843181 Depressed Center Wheel 4 D 1/4 T 3/8 | AC6GJF 33N552 66252843181Stainless Steel, Steel4"Unthreaded Hole4"1/4"Zirconium Aluminum Oxide24Grinding€10.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843230 Depressed Center Wheel 7 D 1/4 T 7/8
€19.78 /unit