Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252843220 Cut-off Wheel 5 D .045 T 7/8 | AC6GDW 33N320

NORTON ABRASIVES 66252843220 Cut-off Wheel 5 D .045 T 7/8

Item: AC6GDW Model: 66252843220Cross Ref: 33N320
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Cut-Off Wheel
Abrasive MaterialAluminum
ApplicationFerrous Metal, Gray Iron, Stainless
Arbor Size7/8"
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
Diameter5"
GradeExtra Coarse
Grit24
Overall Dia.5"
Primary Material ApplicationStainless Steel, Steel
Thickness0.045"
Wheel TypeCutting
Abrasive GradeCoarse
Arbor Hole TypeUnthreaded Hole
Overall Diameter5"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.16
Ship length (cm)12.7
Ship width (cm)12.7
HS code6805305000
Country of OriginUS

Product Variants

ProductModelDiameterConnector TypePrimary Material ApplicationThicknessAbrasive MaterialGritWheel TypeCompatible Tool TypePrice
NORTON ABRASIVES 66252843219 Cut-off Wheel 4-1/2 D .045 T 7/8 | AC6GDV 33N319 662528432194 1/2"Unthreaded HoleStainless Steel, Steel0.045"Aluminum24CuttingAngle Grinder€5.64
NORTON ABRASIVES 66252843221 Cut-off Wheel 6 D .045 T 7/8 | AC6GDX 33N321 662528432216"Unthreaded HoleStainless Steel, Steel0.045"Aluminum24CuttingAngle Grinder€8.94
NORTON ABRASIVES 66252843223 Cut-off Wheel 4-1/2 D .045 T 5/8-11 | AC6GDY 33N322 662528432234 1/2"Threaded HoleStainless Steel, Steel0.045"Aluminum24CuttingAngle Grinder€9.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843220 Cut-off Wheel 5 D .045 T 7/8
€6.99 /unit