Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252843202 Depressed Center Wheel 6 D 1/8 T 7/8 | AC6GDJ 33N309

NORTON ABRASIVES 66252843202 Depressed Center Wheel 6 D 1/8 T 7/8

Item: AC6GDJ Model: 66252843202Cross Ref: 33N309
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialZirconium Aluminum Oxide
Arbor Size7/8"
Diameter6"
GradeVery Coarse
Grit24
Thickness1/8"
Wheel TypeGrinding
Abrasive GradeCoarse
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
Overall Diameter6"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.32
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805305000
Country of OriginCN

Product Variants

ProductModelDiameterAbrasive MaterialPrimary Material ApplicationGradeConnector TypeOverall Dia.ThicknessGritPrice
NORTON ABRASIVES 66252843211 Depressed Center Wheel 4.5 D 1/8 5/8-11 | AC6GDL 33N311 662528432114 1/2"AluminumStainless Steel, SteelExtra CoarseThreaded Hole-1/8"24€12.66
NORTON ABRASIVES 66252843212 Depressed Center Wheel 4.5 D 1/8 T 7/8 | AC6GDM 33N312 662528432124 1/2"AluminumStainless Steel, SteelExtra CoarseUnthreaded Hole-1/8"24€9.47
NORTON ABRASIVES 66252843215 Depressed Center Wheel 5 D 1/8 T 5/8-11 | AC6GDQ 33N315 662528432155"AluminumStainless Steel, SteelExtra CoarseThreaded Hole5"1/8"24€14.36
NORTON ABRASIVES 66252843216 Depressed Center Wheel 5 D 1/8 T 7/8 | AC6GDR 33N316 662528432165"AluminumStainless Steel, SteelExtra CoarseUnthreaded Hole5"1/8"24€12.33
NORTON ABRASIVES 66252843233 Depressed Center Wheel 7 D 1/8 T 5/8-11 | AC6GEA 33N324 662528432337"AluminumStainless Steel, SteelExtra CoarseThreaded Hole-1/8"24€19.74
NORTON ABRASIVES 66252843234 Depressed Center Wheel 7 D 1/8 T 7/8 | AC6GEB 33N325 662528432347"AluminumStainless Steel, SteelExtra CoarseUnthreaded Hole7"1/8"24€15.65
NORTON ABRASIVES 66252843244 Depressed Center Wheel 9 D 1/8 T 5/8-11 | AC6GEE 33N328 662528432449"AluminumStainless Steel, SteelExtra CoarseThreaded Hole9"1/8"24€27.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252843202 Depressed Center Wheel 6 D 1/8 T 7/8
€15.41 /unit