Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252841905 Depressed Center Wheel, Aluminum Oxide, 6 Inch Wheel Dia, 5/8-11 Inch Hole Size | CH9ZHB

NORTON ABRASIVES 66252841905 Depressed Center Wheel, Aluminum Oxide, 6 Inch Wheel Dia, 5/8-11 Inch Hole Size

Item: CH9ZHB Model: 66252841905Cross Ref: 33N339
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
ApplicationFerrous Metal, Gray Iron, Pipeline, Stainless
Compatible Tool TypeAngle Grinder
Connector TypeThreaded Hole
GradeExtra Coarse
Grit24
Overall Dia.6"
Primary Material ApplicationStainless Steel, Steel
Abrasive GradeCoarse
Arbor Hole TypeThreaded Hole
Overall Diameter6"
Thickness3/32"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)0.24
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelThicknessDiameterGradeOverall Dia.Wheel Dia.Abrasive MaterialGritPrimary Material ApplicationPrice
NORTON ABRASIVES 66252841192 Depressed Center Wheel 10185 Rpm | AF8FPK 25TZ52 662528411921/8"6"Extra Coarse--Aluminum Oxide24Stainless Steel, Steel€12.08
NORTON ABRASIVES 66252841940 Depressed Center Wheel T27 4-1/2 x 3/32 x 7/8 | AF8FPT 25TZ56 662528419400.094"4 1/2"Very Coarse--Aluminum Oxide24-€4.91
NORTON ABRASIVES 66252843587 Depressed Center Wheel T27 5 x 3/32 x 7/8 | AF8FQM 25TZ82 662528435870.094"5"Very Coarse--Aluminum Oxide24-€5.81
NORTON ABRASIVES 66252843588 Depressed Center Wheel 13580 Rpm | AF8FQN 25TZ83 662528435881/8"4 1/2"Very Coarse--Aluminum Oxide24-€7.70
NORTON ABRASIVES 66252843589 Depressed Center Wheel 13580 Rpm | AF8FQP 25TZ84 662528435891/8"4 1/2"Very Coarse--Aluminum Oxide24-€4.42
NORTON ABRASIVES 66252841907 Aluminum Oxide Depressed Center Wheels, 5/8 Inch -11 Arbor, 8600 Max. RPM | CD2KRA 33N341 662528419070.094"-Extra Coarse7"7"Aluminum Oxide24Stainless Steel, Steel€13.53
NORTON ABRASIVES 66252841904 Depressed Center Wheels, 5/8 Inch-11 Arbor, 3/32 Inch Thick, 12, 225 Max. RPM | CD3XXL 33N338 662528419040.094"-Extra Coarse5"5"Aluminum Oxide24Stainless Steel, Steel€7.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252841905 Depressed Center Wheel, Aluminum Oxide, 6 Inch Wheel Dia, 5/8-11 Inch Hole Size
€10.87 /unit