Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252839027 End Brush, 1 1/8 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia. | CJ2CNE

NORTON ABRASIVES 66252839027 End Brush, 1 1/8 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia.

Item: CJ2CNE Model: 66252839027Cross Ref: 483N84
Limited Availability
€8.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Brush
Bristle Diameter0.02"
Bristle Length1/4"
Bristle MaterialCarbon Steel
Bristle TypeStandard Twist Knot
Brush Diameter1 1/8"
Brush TypeEnd Brush
Compatible Tool TypeDrill Press, Impact Driver, Pencil Grinder, Straight Grinder
Connector TypeRound Shank
Maximum Operating Speed22000 RPM
Overall Length3"
Primary Material ApplicationCarbon Steel, Cast Iron, Wood
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.1238
Ship length (cm)7.62
Country of OriginCN

Product Variants

ProductModelOverall LengthWire Dia.Bristle TypeBrush Dia.Max. SpeedShank SizeAbrasive MaterialPrice
NORTON ABRASIVES 66252838878 3/4 Inch Knotted Wire End Brush, 1/4 Inch Shank, 0.020 Inch Wire Dia. | CD2JAM 416N17 662528388782 3/4"0.02"Knot Wire3/4"22000 RPM1/4"Carbon Steel€6.13
NORTON ABRASIVES 66252838879 3/4 Inch Knotted Wire End Brush, 1/4 Inch Shank, 0.014 Inch Wire Dia. | CD2JAQ 416N38 662528388792 1/2"0.014"Knot Wire3/4"22000 RPM1/4"Carbon Steel€6.39
NORTON ABRASIVES 66252839057 End Brush, 3/4 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia. | CJ2CMY 66252839057-------€5.83
NORTON ABRASIVES 66252838876 End Brush, 1/2 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.006 Inch Wire Dia. | CJ2CNC 66252838876-------€8.54
NORTON ABRASIVES 66252838877 End Brush, 1/2 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.014 Inch Wire Dia. | CJ2CNJ 66252838877-------€6.07
NORTON ABRASIVES 66252839056 End Brush, 3/4 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.014 Inch Wire Dia. | CJ2CNL 66252839056-------€6.22
NORTON ABRASIVES 66252839117 End Brush, 1 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia. | CJ2CNP 66252839117-------€6.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252839027 End Brush, 1 1/8 Inch Dia., 1/4 Inch Abrasive Shank Size, 0.02 Inch Wire Dia.
€8.34 /unit