Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252838462 Abrasive Cut-Off Wheel, 5 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size | CH9NBW

NORTON ABRASIVES 66252838462 Abrasive Cut-Off Wheel, 5 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size

Item: CH9NBW Model: 66252838462Cross Ref: 54YL94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.68 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Grit36
Maximum Operating Speed12225 RPM
Overall Diameter5"
Primary Material ApplicationStainless Steel, Steel
ReinforcingReinforced
SeriesQuantum 3 RightCut
Thickness1/16"
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)0.16
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 66252838460 Abrasive Cut-Off Wheel, 5 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size | CH9NAJ 6625283846066252838460€9.96
NORTON ABRASIVES 66252838454 Abrasive Cut-Off Wheel, 4 1/2 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size | CH9NAK 6625283845466252838454€8.29
NORTON ABRASIVES 66252838455 Abrasive Cut-Off Wheel, 4 1/2 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size | CH9NBC 6625283845566252838455€8.46
NORTON ABRASIVES 66252838465 Abrasive Cut-Off Wheel, 6 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size | CH9NCC 6625283846566252838465€10.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252838462 Abrasive Cut-Off Wheel, 5 Inch Wheel Dia., Ceramic, 7/8 Inch Hole Size
€10.68 /unit