Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66252809608 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, 5/8-11 Inch Hole Size | CJ2FGL

NORTON ABRASIVES 66252809608 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, 5/8-11 Inch Hole Size

Item: CJ2FGL Model: 66252809608Cross Ref: 2D932
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.27 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Cup Grinding Wheel
Abrasive GradeExtra Coarse
Abrasive MaterialSilicon Carbide/Aluminum Oxide
Abrasive Material GradeGrade 57A
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded Hole
Back Thickness3/4"
Bond TypeResin
Compatible Tool TypeCup Grinder
Diameter6"
Grit16
Maximum Operating Speed6000 RPM
Primary Material ApplicationNickel Alloy, Stainless Steel, Steel, Titanium
Rim Thickness1 1/2"
SeriesGemini 57AC
Specification57AC16-Q
Thickness2"
Wheel HardnessQ
Wheel TypeType 11

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelThicknessGritPrice
NORTON ABRASIVES 66252809600 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, 5/8-11 Inch Hole Size | CJ2FHF 662528096002"16€49.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66252809608 Flaring Cup Grinding Wheel, 6 Inch Wheel Dia., 2 Inch Thick, 5/8-11 Inch Hole Size
€44.27 /unit