Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66243530390 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Aluminum Oxide, 5Pk | CJ2FHD

NORTON ABRASIVES 66243530390 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Aluminum Oxide, 5Pk

Item: CJ2FHD Model: 66243530390Cross Ref: 1CUW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€442.27 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlaring Cup Grinding Wheel
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
Connector TypeUnthreaded Hole
Face ProfileZ
Grit60
Overall Dia.4"
Primary Material ApplicationNickel Alloy, Steel, Tool Steel
Wheel Dia.4"
Wheel HardnessK
Abrasive GradeMedium
Abrasive Material GradeGrade 38A
Arbor Hole Size1 1/4"
Arbor Hole TypeUnthreaded Hole
Back Thickness1/2"
BondVBE
Compatible Tool TypeTool And Cutter Grinder
Diameter4"
Maximum Operating Speed5730 RPM
Rim Thickness1/4"
Series38A Series
Specification38A60-KVBE
Thickness1 1/2"
Wheel TypeType 11

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGritBond TypeThicknessPkg. Qty.Price
NORTON ABRASIVES 66243530387 Flaring Cup Grinding Wheel Aluminium Oxide 4 Inch Pk10 | AF8LAX 26ZW31 66243530387Aluminum Oxide60Vitrified1 1/2"10€801.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66243530390 Flaring Cup Grinding Wheel, 4 Inch Wheel Dia., 1 1/2 Inch Thick, Aluminum Oxide, 5Pk
€442.27 /pack