Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66243510641 Abrasive Cut-Off Wheel, 2 1/2 Inch Wheel Dia., Aluminum Oxide, 0.07 Inch Thick | CH9NAU

NORTON ABRASIVES 66243510641 Abrasive Cut-Off Wheel, 2 1/2 Inch Wheel Dia., Aluminum Oxide, 0.07 Inch Thick

Item: CH9NAU Model: 66243510641Cross Ref: 4F876
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Arbor Hole TypeUnthreaded Hole
Diameter2 1/2"
ReinforcingReinforced
Thickness1/16"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.16
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelThicknessArbor Hole SizeDiameterGritWheel Dia.SpecificationsAbrasive MaterialDiamond KnockoutPrice
NORTON ABRASIVES 66243510629 Abrasive Cut Wheel 4 Inch Diameter 0.035 Inch T 1/4 Inch Arbor Hole | AD6VVR 4B166 662435106290.035"1/4"4"--Gemini Freecut-No€4.88
NORTON ABRASIVES 66243411393 Abrasive Cut Wheel 2 Inch Diameter 0.035 Inch T 1/4 Inch Arbor Hole | AD7LBN 4F871 662434113930.035"1/4"2"--Gemini-No€3.75
NORTON ABRASIVES 66243510627 Abrasive Cut Wheel 3 Inch Diameter 0.035 Inch T 1/4 Inch Arbor Hole | AE2ZBC 5A921 662435106270.035"1/4"3"--Gemini Freecut-No€3.57
NORTON ABRASIVES 66243510628 Abrasive Cut Wheel 3 Inch Diameter 0.035 Inch T 3/8 Inch Arbor Hole | AE2ZBD 5A922 662435106280.035"3/8"3"--Gemini Freecut-No€3.87
NORTON ABRASIVES 66243510647 Abrasive Cut Wheel 3 Inch Diameter 0.062 Inch T 3/8 Inch Arbor Hole | AE2ZBE 5A924 662435106470.062"3/8"3"--Gemini Freecut-No€3.53
NORTON ABRASIVES 66243510630 Abrasive Cut Wheel 4 Inch Diameter 0.035 Inch T 3/8 Inch Arbor Hole | AE2ZBF 5A927 662435106300.035"3/8"4"--Gemini Freecut-No€5.06
NORTON ABRASIVES 66243411392 CutOff Wheel Gemini 2 x.035 x1/8 30560 rpm | AH2DXT 25TY97 662434113920.035"1/8"-602"-Aluminum OxideNo€3.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66243510641 Abrasive Cut-Off Wheel, 2 1/2 Inch Wheel Dia., Aluminum Oxide, 0.07 Inch Thick
€4.33 /unit