Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 63642595479 Quick Change Disc 3 Inch Diameter 36 Grit Polyester | AH4BLT 34CD58

NORTON ABRASIVES 63642595479 Quick Change Disc 3 Inch Diameter 36 Grit Polyester

Item: AH4BLT Model: 63642595479Cross Ref: 34CD58
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing WeightX
ColorOrange
Diameter3"
Grit36
Backing MaterialPolyester
Coating CoverageClosed
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Disc Attachment System : TR Roll-On/Off

Product Variants

ProductModelDiameterAbrasive GradeMax. Operating SpeedCoating CoverageAbrasive MaterialQuick Change SystemResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 63642595476 Quick Change Disc 60 Grit Twist On/Off | AH4BLR 34CD57 636425954762"Grade MED--Ceramic--1€2.60
NORTON ABRASIVES 66261162330 Coated Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Ceramic, 25 Pk | CD3HLR 1PYJ4 662611623303"Coarse-ClosedCeramic--25€76.29
NORTON ABRASIVES 66261162328 Quick Change Disc, 3 Inch Dia., 36 Grit, Extra Coarse, Ceramic, Coated, 25Pk | CJ3CJN 66261162328-------25€80.94
NORTON ABRASIVES 66261162308 Quick Change Disc, 1 1/2 Inch Dia., 36 Grit, Extra Coarse, Ceramic, Coated, 100Pk | CJ3CKD 66261162308---Closed---100€178.50
NORTON ABRASIVES 66261162312 Quick Change Disc, 1 1/2 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, R980, 100Pk | CJ3CLD 66261162312-------100€175.79
NORTON ABRASIVES 66261162322 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Ceramic, Coated, Type 3, 25Pk | CJ3CLE 66261162322---Closed---25€60.39
NORTON ABRASIVES 66261162314 Quick Change Disc, 1 1/2 Inch Dia., 80 Grit, Coarse, Ceramic, Coated, R980, 100Pk | CJ3CLN 66261162314-------100€176.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642595479 Quick Change Disc 3 Inch Diameter 36 Grit Polyester
€4.33 /unit