Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642557606 Foam Sanding Pads 4-1/2 Inch x 82ft 320g | AA4QHZ 12Z226

NORTON ABRASIVES 66623357606 Foam Sanding Pads 4-1/2 Inch x 82ft 320g

Item: AA4QHZ Model: 66623357606Cross Ref: 12Z226
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Foam Pad Roll
Abrasive MaterialAluminum Oxide
ColorTan
Grit320 , P
Length5 1/2"
Sheets Per Roll178
Width4 1/2"
Abrasive GradeVery Fine
Backing MaterialFoam
Coating CoverageOpen
Resistance PropertiesClog, Load
Roll Length82 ft.
Roll Width4 1/2"
SeriesA275OP Rotolo

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)39.12
Ship length (cm)36.83
Ship width (cm)11.43
HS code6805305000
Country of OriginCA

Product Variants

ProductModelGritAbrasive MaterialPrice
NORTON ABRASIVES 63642535316 Foam Sanding Pads 4-1/2 Inch x 82ft 120g | AA4QHU 12Z220 78072735316120Aluminum Oxide€210.74
NORTON ABRASIVES 63642557584 Foam Sanding Pads 4-1/2 Inch x 82ft 150g | AA4QHV 12Z221 78072757584150Aluminum Oxide€210.74
NORTON ABRASIVES 63642557599 Foam Sanding Pads 4-1/2 Inch x 82ft 180g | AA4QHW 12Z222 78072757599180Aluminum Oxide€210.74
NORTON ABRASIVES 63642557600 Foam Sanding Pads 4-1/2 Inch x 82ft 220g | AA4QHX 12Z223 78072757600220Aluminum Oxide€210.74
NORTON ABRASIVES 63642557608 Foam Sanding Pads 4-1/2 Inch x 82ft 400g | AA4QJA 12Z227 66623357608400Aluminum Oxide€210.74
NORTON ABRASIVES 63642557611 Foam Sanding Pads 4-1/2 Inch x 82ft 500g | AA4QJB 12Z228 66623357611500Aluminum Oxide€210.74
NORTON ABRASIVES 63642557612 Foam Sanding Pads 4-1/2 Inch x 82ft 600g | AA4QJC 12Z229 66623357612600Aluminum Oxide€210.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623357606 Foam Sanding Pads 4-1/2 Inch x 82ft 320g
€247.81 /unit