Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642543425 Backup Pad, 7 Inch Dia, 5/8 Inch-11 Threaded Hole, Hard Density | CT4DUP

NORTON ABRASIVES 63642543425 Backup Pad, 7 Inch Dia, 5/8 Inch-11 Threaded Hole, Hard Density

Item: CT4DUP Model: 63642543425Cross Ref: 804KE7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.55 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackup Pad
Body MaterialRubber
ColorBlack
Compatible Abrasive TypeFiber Discs
Connector Size5/8"-11
Connector TypeThreaded Hole
Density RatingHard
Device MaterialRubber
Diameter7"
Max. Operating Speed8600 RPM
Package Quantity5
DensityHard
Maximum Operating Speed8600 RPM
Pad Diameter7"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelColorOverall ThicknessPrice
NORTON ABRASIVES 63642543421 Disc Backup Pad 5 Inch Diameter 5/8-11 Face | AB2GZR 1LZH4 63642543421--€82.23
NORTON ABRASIVES 63642504918 Air Cooled Backup Pad 4 Inch Diameter 5/8-11 | AD2LFW 3RA61 63642504918BlackNot Applicable€57.27
NORTON ABRASIVES 63642502122 Air Cooled Backup Pad 4.5 Inch Diameter 5/8-11 | AD8PLR 4LL38 63642502122--€69.07
NORTON ABRASIVES 63642543422 Hole Disc Backup Pad, 5/8 Inch -11 Threaded Arbor Hole Back Mount, 8600 Max. RPM | CD2HFK 5A975 63642543422--€127.12
NORTON ABRASIVES 63642543423 Disc Backup Pad, 9 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed, Medium | CJ2AFF 63642543423BlackNot Applicable€149.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642543425 Backup Pad, 7 Inch Dia, 5/8 Inch-11 Threaded Hole, Hard Density
€122.55 /unit