Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642506146 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium | CJ2AEW

NORTON ABRASIVES 63642506146 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium

Item: CJ2AEW Model: 63642506146Cross Ref: 3WK95
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Abrasive Mounting Quick Change SystemNot Applicable
Back Mounting TypeThreaded Shaft
Backup Pad ShapeRound
Body MaterialFoam
ColorYellow
Connector TypeThreaded Shaft
Density RatingMedium
Device MaterialFoam
FeaturesTapered
Overall Dia.6"
Overall LengthNot Applicable
Overall Width6"
Abrasive Mount TypeHook And Loop
DensityMedium
Pad Thickness1/2"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCN

Product Variants

ProductModelDensity RatingDiameterBody MaterialConnector TypeDevice MaterialColorThicknessVacuum Hole DesignPrice
NORTON ABRASIVES 63642506135 Disc Backup Pad 5 Inch Diameter Hl 5/16-24e x T | AE9ZZX 6PF91 63642506135Medium5"Foam---1/2"No Hole€47.75
NORTON ABRASIVES 63642506136 Disc Backup Pad 5 Inch Diameter Hl 5/16-24e x T | AE9ZZY 6PF92 63642506136Medium5"Foam---1/2"-€40.48
NORTON ABRASIVES 63642506138 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium | CJ2AEU 63642506138--------€88.52
NORTON ABRASIVES 63642506145 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium | CJ2AFD 63642506145Medium-FoamThreaded ShaftFoamYellow--€82.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642506146 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium
€85.16 /unit