Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642502625 Mounted Flap Wheel, Coarse, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WGY

NORTON ABRASIVES 63642502625 Mounted Flap Wheel, Coarse, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide

Item: CJ2WGY Model: 63642502625Cross Ref: 3WJ04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Flap Wheel

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)1.59
Country of OriginFR

Product Variants

ProductModelFlap WidthWheel Dia.GritMax. Operating SpeedGradeAbrasive TypeBacking WeightShank SizePrice
NORTON ABRASIVES 63642502665 Mounted Flap Wheel, Coarse, Coated, 3 Inch Size, 1/4 Inch Shank Size, 80 Grit | CJ2WFW 636425026651"---MediumCoatedX-€16.65
NORTON ABRASIVES 63642502643 Mounted Flap Wheel, Coarse, Coated, 2 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide | CJ2WFX 63642502643--------€13.72
NORTON ABRASIVES 63642502629 Mounted Flap Wheel, Coarse, Coated, 1 Inch Size, 1/4 Inch Shank Size, 80 Grit | CJ2WGD 63642502629--------€7.90
NORTON ABRASIVES 63642502654 Mounted Flap Wheel, Coarse, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size, Threaded | CJ2WGF 63642502654--------€14.59
NORTON ABRASIVES 63642502655 Mounted Flap Wheel, Coarse, Coated, 2-1/2 Inch Size, 1/4 Inch Shank Size, Threaded | CJ2WGK 63642502655--------€14.59
NORTON ABRASIVES 63642502664 Mounted Flap Wheel, Coarse, Coated, 3 Inch Size, 1/4 Inch Shank Size, 60 Grit | CJ2WGQ 63642502664--------€16.65
NORTON ABRASIVES 63642502632 Mounted Flap Wheel, Coarse, Coated, 1-3/8 Inch Size, 1/4 Inch Shank Size, Threaded | CJ2WGW 63642502632--------€8.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642502625 Mounted Flap Wheel, Coarse, Coated, 1 Inch Size, 1/4 Inch Shank Size, Aluminum Oxide
€7.98 /unit