Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463687845 Fluted Rubbing Brick 8 x 2 x 2 In | AB3BJA 1RDE3

NORTON ABRASIVES 61463687845 Fluted Rubbing Brick 8 x 2 x 2 In

Item: AB3BJA Model: 61463687845Cross Ref: 1RDE3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFluted Rubbing Brick
Abrasive MaterialSilicon Carbide
ColorGray
GradeVery Coarse
Grit20
Height2"
Length8"
Overall Height2"
Overall Length8"
Overall Width2"
Width2"
Brick DesignFluted

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)5.08
HS code6805301000
Country of OriginMX

Product Variants

ProductModelHeightAbrasive MaterialGritColorGradeOverall LengthOverall HeightOverall WidthPrice
NORTON ABRASIVES 61463687795 Fluted Rubbing Brick With Handle 8 x 3-1/2 | AB3BHZ 1RDE2 614636877951 1/2"Silicon Carbide20GrayVery Coarse8"--€69.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463687845 Fluted Rubbing Brick 8 x 2 x 2 In
€45.20 /unit