Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463687180 Sharpening File Round Edge Aluminium Oxide Medium Pk10 | AF8LBL 26ZW85

NORTON ABRASIVES 61463687180 Sharpening File Round Edge Aluminium Oxide Medium Pk10

Item: AF8LBL Model: 61463687180Cross Ref: 26ZW85
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharpening File
Abrasive MaterialAluminum Oxide
ColorGray
GradeGrade MED
Height1/2"
Length4 1/2"
ShapeRound Edges
Width1 3/4"
Abrasive GradeMedium
File ShapeRound

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)4.45
HS code6804300000
Country of OriginMX

Product Variants

ProductModelShapeHeightGradeAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 61463687160 Sharping Slip File Round Edge A/o Orange/brown | AB3BJE 1RDE7 61463687160Round Edges1 3/4"FineAluminum Oxide1€25.01
NORTON ABRASIVES 61463687165 Sharp Slip File Round Edge A/o Orange/brown Med | AB3BJF 1RDE8 61463687165Round Edges1 3/4"Grade MEDAluminum Oxide1€25.01
NORTON ABRASIVES 61463687150 Sharp Slip File Round Edge A/o Orange/brown Med | AB3BJG 1RDE9 61463687150Round Edge1 3/4"MediumAluminum Oxide1€25.28
NORTON ABRASIVES 61463687175 Sharping Slip File Round Edge A/o Orange/brown | AB3BJH 1RDF1 61463687175Round Edges1 3/4"FineAluminum Oxide1€25.06
NORTON ABRASIVES 61463687170 Sharpening File Round Edge Aluminium Oxide Coarse Pk10 | AF8LBM 26ZW89 61463687170Round Edges3/8"CoarseAluminum Oxide5€129.80
NORTON ABRASIVES 61463687185 Sharpening File Round Edge Aluminium Oxide Coarse Pk10 | AF8LBQ 26ZW95 61463687185Round Edges1/2"CoarseAluminum Oxide5€127.03
NORTON ABRASIVES 61463687140 Sharpening Slip File, Aluminum Oxide, 4 Inch Length, 1 Inch Height, 7/16 Inch Width | CJ3HTW 61463687140----1€19.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463687180 Sharpening File Round Edge Aluminium Oxide Medium Pk10
€135.27 /unit