Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463686130 Sharpening File, Medium, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Square | CJ3HTG

NORTON ABRASIVES 61463686130 Sharpening File, Medium, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Square

Item: CJ3HTG Model: 61463686130Cross Ref: 4B112
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSharpening File
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
File ShapeSquare
Height5/8"
Length6"
Width5/8"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.59
Ship length (cm)15.24
Ship width (cm)1.59
Country of OriginMX

Product Variants

ProductModelGradeHeightShapeAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 61463686145 Sharpening File Square A/o Orange/brown Med | AB3BFB 1RCW7 61463686145Grade MED3/4"SquareAluminum Oxide1€25.26
NORTON ABRASIVES 61463686110 Sharpening File Square A/o Orange/brown Fine | AB3BFC 1RCW9 61463686110Fine1/2"SquareAluminum Oxide1€22.43
NORTON ABRASIVES 61463686105 Sharpening File Square A/o Orange/brown Crs | AB3BFE 1RCX2 61463686105Coarse1/2"SquareAluminum Oxide1€15.20
NORTON ABRASIVES 61463686140 Sharpening File Square Aluminium Oxide Fine Red Pk20 | AF8LBF 26ZW56 61463686140Fine-SquareAluminum Oxide5€131.58
NORTON ABRASIVES 61463686125 Sharpening File, Fine, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Square | CJ3HRY 61463686125----1€25.00
NORTON ABRASIVES 61463686095 Sharpening File, Fine, Aluminum Oxide, 4 Inch Length, 1/2 Inch Height, Square | CJ3HTB 61463686095----1€15.20
NORTON ABRASIVES 61463686115 Sharpening File, Medium, Aluminum Oxide, 6 Inch Length, 1/2 Inch Height, Square | CJ3HTD 61463686115----1€22.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463686130 Sharpening File, Medium, Aluminum Oxide, 6 Inch Length, 5/8 Inch Height, Square
€23.96 /unit