Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463685980 Single Grit Sharpening Stone S/c Coarse | AB3BKE 1RDH6

NORTON ABRASIVES 61463685980 Single Grit Sharpening Stone S/c Coarse

Item: AB3BKE Model: 61463685980Cross Ref: 1RDH6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Grit Sharpening Stone
Abrasive MaterialSilicon Carbide
ColorGray
GradeCoarse
Height1/2"
Length11 1/2"
Primary Material ApplicationStainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)1.27
Ship length (cm)29.21
Ship width (cm)6.35
HS code6804300000
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGradeHeightPkg. Qty.Price
NORTON ABRASIVES 61463687305 Gouge Sharpening Stone Aluminium Oxide Fine | AB3BFM 1RCY1 61463687305Aluminum OxideFine-1€57.53
NORTON ABRASIVES 61463687440 Single Grit Sharpening Stone A/o Medium | AB3BFP 1RCY3 61463687440Aluminum OxideMedium Duty1/4"1€30.52
NORTON ABRASIVES 61463687425 Single Grit Sharpening Stone A/o Fine | AB3BFR 1RCY5 61463687425Aluminum OxideFine0.188"1€20.69
NORTON ABRASIVES 61463687430 Single Grit Sharpening Stone A/o Medium | AB3BFU 1RCY7 61463687430Aluminum OxideMedium Duty0.188"1€20.69
NORTON ABRASIVES 61463687420 Single Grit Sharpening Stone A/o Medium | AB3BFW 1RCY9 61463687420Aluminum OxideMedium0.312"1€19.13
NORTON ABRASIVES 61463687715 Single Grit Sharpening Stone A/o Coarse | AB3BGF 1RCZ9 61463687715Aluminum OxideCoarse3/4"1€15.03
NORTON ABRASIVES 61463685970 Single Grit Sharpening Stone A/o Fine | AB3BKD 1RDH5 61463685970Aluminum OxideFine1/2"1€75.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685980 Single Grit Sharpening Stone S/c Coarse
€93.73 /unit