Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463685435 Combination Grit Benchstone 4 x 1 In | AB3BJY 1RDG9

NORTON ABRASIVES 61463685435 Combination Grit Benchstone 4 x 1 In

Item: AB3BJY Model: 61463685435Cross Ref: 1RDG9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Grit Benchstone
Abrasive MaterialSilicon Carbide
ColorGray
GradeCoarse, Fine
Length4"
Overall Length4"
Primary Material ApplicationStainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Width1"
Abrasive GradeCoarse, Fine

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)2.54
HS code6804226000
Country of OriginMX

Product Variants

ProductModelHeightAbrasive MaterialGradePrice
NORTON ABRASIVES 61463685440 Benchstone Coarse/fine 4 x 1.75 In x 5/8 In | AB3BJW 1RDG7 614636854405/8"Silicon CarbideCoarse, Fine€37.40
NORTON ABRASIVES 61463685855 Combination Grit Benchstone | AB3BJZ 1RDH1 614636858551 1/2"Silicon CarbideCoarse, Fine€158.22
NORTON ABRASIVES 61463685840 Combination Grit Benchstone Coarse/fine | AB3BKB 1RDH3 61463685840-Silicon CarbideCoarse, Fine€119.40
NORTON ABRASIVES 61463685450 Combination Grit Sharpening Stone, 6 x 2 x 1 Inch, Coarse/Fine | CD2YQR 6A434 614636854501"Silicon CarbideCoarse, Fine€54.63
NORTON ABRASIVES 61463685455 Combination Grit Sharpening Stone, Silicon Carbide, Coarse/Fine, 8 Inch Length | CH9WQV 61463685455---€64.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463685435 Combination Grit Benchstone 4 x 1 In
€61.33 /unit