Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 61463624450 Combination Grit Waterstone 1000/4000 | AB2BGU 1KYB7

NORTON ABRASIVES 61463624450 Combination Grit Waterstone 1000/4000

Item: AB2BGU Model: 61463624450Cross Ref: 1KYB7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Grit Waterstone
Abrasive MaterialSynthetic Stone
ColorBrown
GradeFine
Grit1000/4000
Height1"
Length8"
Width3"
Abrasive GradeFine, Extra Fine

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)7.62
HS code6804226000
Country of OriginMX

Product Variants

ProductModelGradeHeightGritPrice
NORTON ABRASIVES 61463624336 Combination Grit Waterstone 4000/8000 | AB2BGV 1KYB8 61463624336Fine1"4000/8000€243.75
NORTON ABRASIVES 61463624335 Combination Grit Waterstone 220/1000 | AB2BGW 1KYB9 61463624335Fine1"220/1000€111.65
NORTON ABRASIVES 61463685755 Combination Grit Benchstone Coarse/fine | AB3BJK 1RDF4 61463685755Coarse, Fine1"-€33.90
NORTON ABRASIVES 07660787933 Combination Grit Sharpening Stone | AB3BJL 1RDF5 07660787933Coarse, Fine3/4"-€17.18
NORTON ABRASIVES 61463685643 Combination Grit Benchstone | AB3BJT 1RDG4 61463685643Fine, Medium1"-€70.01
NORTON ABRASIVES 61463685700 Combination Grit Sharpening Stone, Aluminum Oxide, Coarse/Extra Fine, 6 Inch Length | CH9WQW 61463685700Coarse, Extra Fine1"-€139.35
NORTON ABRASIVES 61463687570 Combination Grit Sharpening Stone, Silicon Carbide, Coarse/Fine, 4 Inch Length | CH9WQY 61463687570Coarse, Fine--€69.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624450 Combination Grit Waterstone 1000/4000
€231.98 /unit