Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g | AB9GQE 2D821

NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g

Item: AB9GQE Model: 61463624380Cross Ref: 2D821
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVitrified Mounted Point
Abrasive MaterialAluminum Oxide
Diameter1 1/4"
FinishMedium
GradeGrade MED
Grit60
Max. Speed30560 RPM
Spindle Dia.1/4"
Thickness1 1/4"
Abrasive GradeMedium
Primary Material ApplicationCarbon Steel
Specification38A M

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.18
Ship length (cm)3.18
Ship width (cm)3.18
HS code6804226000
Country of OriginMX

Product Variants

ProductModelThicknessDiameterGritMax. SpeedFinishAbrasive MaterialShapeAbrasive Shank SizePrice
NORTON ABRASIVES 61463624418 Mounted Point Diameter 7/16 Inch Shape B51 | AA7AFB 15K114 614636244183/4"0.438"6045370 RPM-Aluminum Oxide--€3.11
NORTON ABRASIVES 61463624382 Vitrified Mounted Point 3/4 x 1-1/8in 60g | AB9GQF 2D822 614636243821 1/8"3/4"6045000 RPMMediumAluminum Oxide--€4.46
NORTON ABRASIVES 61463624385 Vitrified Mounted Point 7/8 x 2 Inch 60g | AB9GQG 2D823 614636243852"7/8"6019860 RPMMediumAluminum Oxide--€5.86
NORTON ABRASIVES 61463624391 Vitrified Mounted Point 1/4 X1-1/16 Inch 60g | AB9GQH 2D824 614636243911 1/16"1/4"6072750 RPMMediumAluminum Oxide--€4.49
NORTON ABRASIVES 61463624392 Vitrified Mounted Point 1 x 1 Inch 60g | AB9GQJ 2D825 614636243921"1"6034500 RPMMediumAluminum Oxide--€4.15
NORTON ABRASIVES 61463624394 Vitrified Mounted Point 3/4 x 1 Inch 60g | AB9GQK 2D826 614636243941"3/4"6039370 RPMMediumAluminum Oxide--€3.48
NORTON ABRASIVES 61463624395 Vitrified Mounted Point 1/4 x 3/4in 60g | AB9GQL 2D827 614636243953/4"1/4"6076500 RPMMediumAluminum Oxide--€3.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463624380 Vitrified Mounted Point 1-1/4x1-1/4in 60g
€4.53 /unit