Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463610599 Dressing Stick Sc Extra Fine 6 x 1/2 x 1/2in | AB3BMY 1RDY3

NORTON ABRASIVES 61463610599 Dressing Stick Sc Extra Fine 6 x 1/2 x 1/2in

Item: AB3BMY Model: 61463610599Cross Ref: 1RDY3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDressing Stick
Abrasive MaterialSilicon Carbide
Bond TypeVitrified
Compatible Abrasive MaterialDiamond, Resin, Vitrified Bond
FinishExtra Fine
GradeSuper Fine
Grit320
Length6"
Overall Length6"
Thickness1/2"
Width1/2"
Abrasive Material GradeGrade NMVC
BondVCA
Compatible Wheel Abrasive MaterialDiamond
Compatible Wheel BondResin, Vitrified
Hardness GradeJ
Height1/2"
SpecificationNMVC320-J5VCA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)1.27
HS code6804300000
Country of OriginMX

Product Variants

ProductModelGritThicknessFinishAbrasive MaterialGradePrice
NORTON ABRASIVES 61463650324 Dressing Stick Sc Super Fine 6 x 1/2 x 1/2in | AB3BMW 1RDY1 614636503244001/2"Ultra FineSilicon CarbideSuper Fine€45.72
NORTON ABRASIVES 61463610605 Dressing Stick Sc Extra Fine 6 x 1 x 1 In | AB3BMX 1RDY2 614636106053201"Extra FineSilicon CarbideSuper Fine€107.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463610599 Dressing Stick Sc Extra Fine 6 x 1/2 x 1/2in
€46.68 /unit