Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463610455 Dressing Stick Aluminium Oxide Fine 8 x 1 x 1 In | AB3BNA 1RDY5

NORTON ABRASIVES 61463610455 Dressing Stick Aluminium Oxide Fine 8 x 1 x 1 In

Item: AB3BNA Model: 61463610455Cross Ref: 1RDY5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDressing Stick
Abrasive MaterialAluminum Oxide
Bond TypeVitrified
ColorWhite
FinishFine
GradeFine
Grit150
Length8"
Overall Length8"
Overall Thickness1"
Overall Width1"
Thickness1"
Width1"
Abrasive Material GradeGrade 38A
BondVBE
Compatible Wheel Abrasive MaterialCubic Boron Nitride
Height1"
Specification38A150-IVBE

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
HS code6804300000
Country of OriginMX

Product Variants

ProductModelGradeGritThicknessFinishAbrasive MaterialColorPkg. Qty.Price
NORTON ABRASIVES 61463610406 Dressing Stick Aluminium Oxide Very Fine 6 x 1 x 1 In | AB3BNB 1RDY6 61463610406Very Fine2201"Very FineAluminum OxideWhite1€23.73
NORTON ABRASIVES 61463610405 Dressing Stick Aluminium Oxide Fine 6 x 1 x 1 In | AB3BNC 1RDY7 61463610405Fine1501"FineAluminum OxideWhite1€25.41
NORTON ABRASIVES 61463610368 Dressing Stick Aluminium Oxide Fine 4 x 3/4 x 3/4 In | AB3BND 1RDY8 61463610368Fine1503/4"FineAluminum OxideWhite1€11.29
NORTON ABRASIVES 61463610291 Dressing Stick Aluminium Oxide Fine 4 x 3/4 x 3/4 In | AB3BNE 1RDZ1 61463610291Fine1503/4"FineAluminum OxideWhite1€11.20
NORTON ABRASIVES 61463610280 Dressing Stick Aluminium Oxide Very Fine 8 x 3/4 x 3/4in | AB9GQA 2D814 61463610280Very Fine2203/4"Very FineAluminum OxideWhite1€21.41
NORTON ABRASIVES 61463610290 Dressing Stick Aluminium Oxide Very Fine 4 x 3/4 x 3/4in | AB9GQB 2D816 61463610290Very Fine2203/4"Very FineAluminum OxideWhite1€10.85
NORTON ABRASIVES 61463610303 Dressing Stick Aluminium Oxide Fine 6 x 1/2 x 1/2 In | AB9GQC 2D817 61463610303Fine1501/2"FineAluminum OxideWhite1€12.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463610455 Dressing Stick Aluminium Oxide Fine 8 x 1 x 1 In
€30.60 /unit