Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 61463610285 Dressing Stick, Silicon Carbide, 6 Inch Length, 1/2 Inch Thickness, 24 Grit | CJ2ARV

NORTON ABRASIVES 61463610285 Dressing Stick, Silicon Carbide, 6 Inch Length, 1/2 Inch Thickness, 24 Grit

Item: CJ2ARV Model: 61463610285Cross Ref: 2D815
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDressing Stick
Abrasive MaterialSilicon Carbide
Bond TypeVitrified
Compatible Abrasive MaterialAluminum Oxide, Silicon Carbide, Vitrified
GradeCoarse
Length6"
Overall Length6"
Abrasive Material GradeGrade 37C
BondVK
Compatible Wheel Abrasive MaterialAluminum Oxide, Silicon Carbide, Ceramic
Compatible Wheel BondVitrified
Grit24
Hardness GradeS
Height1/2"
Specification37C24-SVK
Width1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)1.27
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGradeGritThicknessFinishColorPkg. Qty.Price
NORTON ABRASIVES 61463610459 Dressing Stick Sc Extra Coarse 6 x 1 x 1 In | AB3BMZ 1RDY4 61463610459Silicon CarbideCoarse201"Extra Coarse-1€32.00
NORTON ABRASIVES 61463610438 Dressing Stick Silicon Carbide Fine 6 x 1 x 1 In Pk5 | AF8KYU 26ZV51 61463610438Silicon CarbideFine1501"Fine-5€161.45
NORTON ABRASIVES 61463610354 Dressing Stick Extra Coarse 6 x 1 x 1 In Pk5 | AF8KYV 26ZV52 61463610354Silicon CarbideCoarse241"Extra Coarse-5€168.18
NORTON ABRASIVES 61463610471 Dressing Stick Extra Coarse 8 x 1 x 1 In Pk5 | AF8KYW 26ZV53 61463610471Silicon CarbideCoarse241"Extra Coarse-5€168.50
NORTON ABRASIVES 61463610609 Finishing Stick Aluminium Oxide Grit 120 6 Inch | AH4BKW 34CD36 61463610609Aluminum Oxide-1201/2"--1€64.92
NORTON ABRASIVES 61463610207 Dressing Stick Silcon Carbide Grit 150 6 inch | AH4BKX 34CD37 61463610207Silicon Carbide-1501/2"--1€12.10
NORTON ABRASIVES 61463610485 Dressing Stick Silcon Carbide Grit 24 8 inch | AH4BKY 34CD38 61463610485Silicon CarbideCoarse241"--1€58.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 61463610285 Dressing Stick, Silicon Carbide, 6 Inch Length, 1/2 Inch Thickness, 24 Grit
€14.43 /unit