Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 5710 x BSP Low Energy Operator, Electronically Controlled, Non-Handed, 29 Inch Heightousing Length | CT4EEZ

NORTON ABRASIVES 5710 x BSP Low Energy Operator, Electronically Controlled, Non-Handed, 29 Inch Heightousing Length

Item: CT4EEZ Model: 5710 x BSPCross Ref: 61KG97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,336.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
Ada CompliantYes
Arm TypeRigid Arm, Slide Track
Closer TypeElectronically Controlled
ColorBlack
FinishSuede
Hand OrientationNon Handed
Housing Depth4 3/8"
Housing Length29"
Hydraulic/pneumaticHydraulic
Manual/automaticAutomatic
Max. Door Opening110°
Compatible With BrandNorton
Door Opening - Maximum110°
Door Weight - Maximum250 lbs.
Energy SourceHydraulic
Fire Rating3 hrs.
Height Between Mounting Holes1/2"
Length Between Mounting Holes3/8", 7/8", 5 7/8", 7 9/16", 12 15/16"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
Operator Cycles10000000
Performance Grade1-Heavy Duty
Power LevelLow Energy
Power SourceBattery
Series5700 Series
Spring TypeAdjustable
StandardsANSI/BHMA A156.19, ANSI/BHMA A156.4, UL AND CUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 6.75
Country of OriginUS

Product Variants

ProductModelHand OrientationCloser TypeFinishSpring SizeColorManual/automaticArm MaterialInterior / ExteriorPrice
NORTON ABRASIVES 410XTPHX689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZE 410XTPHX689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€280.86
NORTON ABRASIVES 410xCPSTx690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZF 410xCPSTx690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€402.76
NORTON ABRASIVES 410xCPSTx689 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZG 410xCPSTx689Non HandedHold OpenAluminum Paint1 to 6SilverManualCast IronInterior And Exterior€409.35
NORTON ABRASIVES 410XHDHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZH 410XHDHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€313.37
NORTON ABRASIVES 410XTPHX690 Door Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CT4DZJ 410XTPHX690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualCast IronInterior And Exterior€263.57
NORTON ABRASIVES 7500H 689 Door Door Closer, Hold Open, Non-Handed, 13 5/8 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZK 7500H 689Non HandedHold OpenNatural1 to 6Aluminum-Cast AluminumInterior And Exterior€573.58
NORTON ABRASIVES UNI8501H X 690 Door Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/8 Inch Housing Dp | CT4DZL UNI8501H X 690Non HandedHold OpenDark Bronze Paint1 to 6Dark BronzeManualDie Cast AluminumInterior And Exterior€530.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 5710 x BSP Low Energy Operator, Electronically Controlled, Non-Handed, 29 Inch Heightousing Length
€3,336.45 /unit