Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS UNI7500 36 AL Door Closer Hydraulic | AD9QEE 4UB42

NORTON UNI7500 36 AL Door Closer Hydraulic

Item: AD9QEE Model: UNI7500 36 ALCross Ref: 4UB42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€575.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Closer PerformanceHeavy Duty
Closing Operation ModeHydraulic
ColorAluminum
Door HandingNon Handed
Exterior Door Width48"
FinishAluminum
Housing Height3 7/8"
Housing Length13 5/8"
Housing Width2 1/8"
Interior Door Width48"
Max. Door Opening180°
Mounting StyleTop Frame
Projection From Wall2 1/8"
Spring Size1 to 6
Ada CompliantYes
Arm TypeParallel
Closer Cycles25000000
Closer Mounting TypeParallel
Closer Series7500 Series
Closer TypeNon Hold Open
Door Opening - Minimum85°
Door Weight - Maximum250 lbs.
Door Width Campatibility48"
Energy SourceHydraulic
Exterior Door Width - Maximum41"
FeaturesStaked Valves, Tri Packed
Fire Rating3 hrs.
Hand OrientationNon Handed
Height Between Mounting Holes2 3/8"
Housing Depth2 1/8"
Length Between Mounting Holes6 3/4"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialAluminum
Max Door Opening Angle110°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/8"
Spring Size - Minimum1
Spring TypeAdjustable
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 4.9275
Ship height (cm)10.16
Ship length (cm)50.55
Ship width (cm)12.45
HS code8302413000
Country of OriginUS

Product Variants

ProductModelFinishInterior Door WidthExterior Door WidthMounting StyleColorArm TypeArm MaterialMaterialPrice
NORTON DOOR CLOSERS CLP7500 X 690 Hydraulic Door Closer Non Handed Bronze | AA8UEE 1ABJ5 CLP7500 X 690Dark Bronze54"48"Top FrameDark Bronze---€410.09
NORTON DOOR CLOSERS CLP7500T X 690 Hydraulic Door Closer Non Handed Bronze | AA8UEF 1ABJ6 CLP7500T X 690Dark Bronze54"48"Top FrameDark Bronze---€369.34
NORTON DOOR CLOSERS UNI7500 x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEG 1ABJ7 UNI7500 x 690Dark Bronze54"36"Top FrameDark Bronze---€436.81
NORTON DOOR CLOSERS UNI7500H x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEH 1ABJ8 UNI7500H x 690Dark Bronze54"48"Top FrameDark Bronze---€453.44
NORTON DOOR CLOSERS UNI7500H x 689 Hydraulic Door Closer Non Handed Aluminium | AA8UEJ 1ABJ9 UNI7500H x 689Aluminum54"48"Top FrameAluminum---€453.44
NORTON DOOR CLOSERS 7500H Hydraulic Door Closer 7500 Series Aluminum | AB3DQU 1RM22 7500HAluminum54"48"Top Frame-Standard-Aluminum€480.18
NORTON DOOR CLOSERS 7500H Hydraulic Door Closer 7500 Series Dark Bronze | AB3DQV 1RM23 7500HDark Bronze54"48"Top FrameBronzeStandardAluminumBronze€480.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON UNI7500 36 AL Door Closer Hydraulic
€575.50 /unit