Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS PS7500ST x 689 Hydraulic Door Closer Aluminium Push | AD6VDH 4AUZ5

NORTON PS7500ST x 689 Hydraulic Door Closer Aluminium Push

Item: AD6VDH Model: PS7500ST x 689Cross Ref: 4AUZ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€564.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialAluminum
Arm TypeSlide Track, Stop (Push) Side
Closer PerformanceHeavy Duty
Closing Operation ModeHydraulic
ColorDark Bronze
Door HandingNon Handed
Exterior Door Width54"
FinishAluminum
Housing Height3 7/8"
Housing Length13 5/8"
Housing Width2 1/8"
Interior Door Width54"
Max. Door Opening110°
Mounting StylePush Side, Slide Track
Spring Size1 to 6
Ada CompliantYes
Closer Mounting TypeStandard
Closer TypeNon Hold Open
Door Weight - Maximum250 lbs.
Door Width Campatibility48"
FeaturesTri Packed
Height Between Mounting Holes2 3/8"
Housing Depth2 1/8"
Includes HardwareHardware Included
Length Between Mounting Holes6 3/4"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 1/8"
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)7.11
Ship length (cm)63.5
Ship width (cm)17.78
HS code8302413000
Country of OriginUS

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishInterior Door WidthExterior Door WidthMounting StyleColorArm TypeArm MaterialMaterialPrice
NORTON DOOR CLOSERS CLP7500 X 690 Hydraulic Door Closer Non Handed Bronze | AA8UEE 1ABJ5 CLP7500 X 690Dark Bronze54"48"Top FrameDark Bronze---€410.09
NORTON DOOR CLOSERS CLP7500T X 690 Hydraulic Door Closer Non Handed Bronze | AA8UEF 1ABJ6 CLP7500T X 690Dark Bronze54"48"Top FrameDark Bronze---€369.34
NORTON DOOR CLOSERS UNI7500 x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEG 1ABJ7 UNI7500 x 690Dark Bronze54"36"Top FrameDark Bronze---€436.81
NORTON DOOR CLOSERS UNI7500H x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEH 1ABJ8 UNI7500H x 690Dark Bronze54"48"Top FrameDark Bronze---€453.44
NORTON DOOR CLOSERS UNI7500H x 689 Hydraulic Door Closer Non Handed Aluminium | AA8UEJ 1ABJ9 UNI7500H x 689Aluminum54"48"Top FrameAluminum---€453.44
NORTON DOOR CLOSERS 7500H Hydraulic Door Closer 7500 Series Aluminum | AB3DQU 1RM22 7500HAluminum54"48"Top Frame-Standard-Aluminum€480.18
NORTON DOOR CLOSERS 7500H Hydraulic Door Closer 7500 Series Dark Bronze | AB3DQV 1RM23 7500HDark Bronze54"48"Top FrameBronzeStandardAluminumBronze€480.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON PS7500ST x 689 Hydraulic Door Closer Aluminium Push
€564.09 /unit