Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS PS2800ST x 689 Hydraulic Door Closer Push Aluminium | AD6VDD 4AUZ1

NORTON PS2800ST x 689 Hydraulic Door Closer Push Aluminium

Item: AD6VDD Model: PS2800ST x 689Cross Ref: 4AUZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€882.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam Action Door Closer
Arm MaterialAluminum
Arm TypeSlide Track, Stop (Push) Side
Closer PerformanceStandard Duty
Closing Operation ModeHydraulic
Door HandingNon Handed
Exterior Door Width54"
FinishAluminum
Housing Height2 5/8"
Housing Length12 1/8"
Housing Width2 5/8"
Interior Door Width54"
Max. Door Opening110°
Mounting StylePush Side, Slide Track
Projection From Wall2 5/8"
Spring Size1 to 6
Ada CompliantYes
Closer Mounting TypeStandard
Closer TypeNon Hold Open
ColorGray
Door Weight - Maximum250 lbs.
Door Width Campatibility54"
Height Between Mounting Holes1"
Housing Depth1 5/16"
Includes HardwareHardware Not Included
Length Between Mounting Holes11 1/8"
Location UseInterior/Exterior
MaterialAluminum
Operation StyleManual
Product TypeDoor Closer
Projection2 5/8"
StandardsANSI/BHMA A156.4, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 3.8475
Ship height (cm)7.11
Ship length (cm)62.99
Ship width (cm)17.78
HS code8302413000
Country of OriginFI

Product Details:

    • Mounting Hardware (Not Included)

Product Variants

ProductModelFinishArm TypeMounting StyleSpring SizeCloser TypeArm MaterialInterior Door WidthProjection From WallPrice
NORTON DOOR CLOSERS 2800ST x 689 Hydraulic Door Closer Pull Aluminium | AD6VCZ 4AUY6 2800ST x 689AluminumHinge Pull Side, Slide TrackPull Side, Slide Track1 to 6-Aluminum54"2 5/8"€858.55
NORTON DOOR CLOSERS 2800ST x 690 Hydraulic Door Closer Pull Dark Bronze | AD6VDA 4AUY7 2800ST x 690Dark BronzeHinge Pull Side, Slide TrackPull Side, Slide Track1 to 6-Aluminum54"2 5/8"€858.55
NORTON DOOR CLOSERS 2800STH x 689 Hydraulic Door Closer Hold Open Pull | AD6VDB 4AUY8 2800STH x 689AluminumHinge Pull Side, Slide TrackPull Side, Slide Track1 to 6Hold OpenAluminum54"2 5/8"€765.13
NORTON DOOR CLOSERS 2800STH x 690 Hydraulic Door Closer Hold Open Push | AD6VDC 4AUY9 2800STH x 690Dark BronzeHinge Pull Side, Slide TrackPull Side, Slide Track1 to 6Hold OpenAluminum54"2 5/8"€765.13
NORTON DOOR CLOSERS PS2800ST x 690 Hydraulic Door Closer Push Dark Bronze | AD6VDE 4AUZ2 PS2800ST x 690Dark BronzeSlide Track, Stop (Push) SidePush Side, Slide Track1 to 6-Aluminum54"2 5/8"€858.55
NORTON DOOR CLOSERS PS2800STH x 689 Hydraulic Door Closer Hold Open Push | AD6VDF 4AUZ3 PS2800STH x 689AluminumSlide Track, Stop (Push) SidePush Side, Slide Track1 to 6Hold OpenAluminum54"2 5/8"€765.13
NORTON DOOR CLOSERS PS2800STH x 690 Hydraulic Door Closer Hold Open Push | AD6VDG 4AUZ4 PS2800STH x 690Dark BronzeSlide Track, Stop (Push) SidePush Side, Slide Track1 to 6Hold OpenAluminum54"2 5/8"€765.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON PS2800ST x 689 Hydraulic Door Closer Push Aluminium
€882.79 /unit