Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON DOOR CLOSERS 7500 STH x 690 Hydraulic Door Closer Dark Bronze | AD6VDR 4AVA3

NORTON 7500 STH x 690 Hydraulic Door Closer Dark Bronze

Item: AD6VDR Model: 7500 STH x 690Cross Ref: 4AVA3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€615.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Arm MaterialAluminum
Arm TypeHinge Pull Side, Slide Track
Closer PerformanceHeavy Duty
Closer TypeHold Open
Closing Operation ModeHydraulic
ColorDark Bronze
Door HandingNon Handed
Exterior Door Width54"
FinishDark Bronze
Housing Height3 7/8"
Housing Length13 5/8"
Housing Width2 1/8"
Interior Door Width54"
Max. Door Opening110°
Mounting StylePull Side, Slide Track
Projection From Wall2 1/8"
Spring Size1 to 6

Shipping Info:

Ship weight (kg) 4.5225
Ship height (cm)7.11
Ship length (cm)62.99
Ship width (cm)18.03
HS code8302413000
Country of OriginUS

Product Details:

    • Mounting Hardware (Included)

Product Variants

ProductModelFinishInterior Door WidthExterior Door WidthMounting StyleColorArm TypeArm MaterialMaterialPrice
NORTON DOOR CLOSERS CLP7500 X 690 Hydraulic Door Closer Non Handed Bronze | AA8UEE 1ABJ5 CLP7500 X 690Dark Bronze54"48"Top FrameDark Bronze---€410.09
NORTON DOOR CLOSERS CLP7500T X 690 Hydraulic Door Closer Non Handed Bronze | AA8UEF 1ABJ6 CLP7500T X 690Dark Bronze54"48"Top FrameDark Bronze---€369.34
NORTON DOOR CLOSERS UNI7500 x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEG 1ABJ7 UNI7500 x 690Dark Bronze54"36"Top FrameDark Bronze---€436.81
NORTON DOOR CLOSERS UNI7500H x 690 Hydraulic Door Closer Non Handed Bronze | AA8UEH 1ABJ8 UNI7500H x 690Dark Bronze54"48"Top FrameDark Bronze---€453.44
NORTON DOOR CLOSERS UNI7500H x 689 Hydraulic Door Closer Non Handed Aluminium | AA8UEJ 1ABJ9 UNI7500H x 689Aluminum54"48"Top FrameAluminum---€453.44
NORTON DOOR CLOSERS 7500H Hydraulic Door Closer 7500 Series Aluminum | AB3DQU 1RM22 7500HAluminum54"48"Top Frame-Standard-Aluminum€480.18
NORTON DOOR CLOSERS 7500H Hydraulic Door Closer 7500 Series Dark Bronze | AB3DQV 1RM23 7500HDark Bronze54"48"Top FrameBronzeStandardAluminumBronze€480.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON 7500 STH x 690 Hydraulic Door Closer Dark Bronze
€615.84 /unit