Flat Shipping

Flat Shipping at €24.99 + VAT

NORTHLAND MOTOR TECHNOLOGIES BBA14-221HMB-00 Brushless Blower, Manual Speed Control, 1, 200 W, 1 Blower Stages | CT4DTG

NORTHLAND MOTOR TECHNOLOGIES BBA14-221HMB-00 Brushless Blower, Manual Speed Control, 1, 200 W, 1 Blower Stages

Item: CT4DTG Model: BBA14-221HMB-00Cross Ref: 1MCK1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,700.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Bearing TypeBall
Blower Stages1
Blower TypeTangential Discharge
Body Dia.5 11/16"
Bolt Circle Dia.6 1/2"
Cfm176 CFM
ConstructionAluminum
ControlManual
Control TypeManual
Discharge Dia.1 3/4"
Frequency50/60 Hz
Full Load Amps10.5A
Full Load Amps @ 50hz10.5A
Height5 11/16"
Inlet Dia.1 3/4"
Insulation ClassClass A
Length Less Shaft5 5/16"
Max. Ambient Temp.50°C
Max. Amps10.5A
Motor ApplicationWashdown
Motor BearingsBall
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionAll Angle
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Overall Length6 1/8"
Thermal ProtectionAutomatic
TypeTangential Discharge
Vacuum Rating55 in. wc
Voltage230V AC
Wattage1200 W
Hz50/60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
PhaseSingle
StandardsC22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Watts1200 W

Shipping Info:

Ship weight (kg) 2.403
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageBody Dia.WattageBlower StagesMax. AmpsDischarge Dia.Vacuum RatingCfmPrice
NORTHLAND MOTOR TECHNOLOGIES BBA14-111SET-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DRY BBA14-111SET-00115V AC5 5/8"400 W15A1 1/4"29 in. wc60 CFM€1,188.01
NORTHLAND MOTOR TECHNOLOGIES BBA14-111SEB-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DRZ BBA14-111SEB-00115V AC5 5/8"400 W15A1 1/4"28 in. wc64 CFM€1,103.59
NORTHLAND MOTOR TECHNOLOGIES BBA14-211SEB-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DTA BBA14-211SEB-00230V AC5 11/16"400 W14.5A1 1/4"28 in. wc64 CFM€1,149.82
NORTHLAND MOTOR TECHNOLOGIES BBA14-211HEB-00 Brushless Blower, Electronic Speed Control, 400 W, 1 Blower Stages | CT4DTB BBA14-211HEB-00230V AC5 11/16"400 W14.5A1 3/4"24 in. wc105 CFM€1,222.19
NORTHLAND MOTOR TECHNOLOGIES BBA14-112SET-00 Brushless Blower, Electronic Speed Control, 400 W, 2 Blower Stages | CT4DTC BBA14-112SET-00115V AC5 5/8"400 W25A1 1/4"53 in. wc57 CFM€1,224.20
NORTHLAND MOTOR TECHNOLOGIES BBA14-213SEB-00 Brushless Blower, Electronic Speed Control, 400 W, 3 Blower Stages | CT4DTD BBA14-213SEB-00230V AC5 11/16"400 W34.7A1 1/4"63 in. wc47 CFM€1,244.30
NORTHLAND MOTOR TECHNOLOGIES BBA14-213HEB-00 Brushless Blower, Electronic Speed Control, 400 W, 3 Blower Stages | CT4DTE BBA14-213HEB-00230V AC5 11/16"400 W34.7A1 3/4"63 in. wc81 CFM€1,254.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTHLAND MOTOR TECHNOLOGIES BBA14-221HMB-00 Brushless Blower, Manual Speed Control, 1, 200 W, 1 Blower Stages
€1,700.04 /unit