Flat Shipping

Flat Shipping at €24.99 + VAT

NORTHLAND MOTOR TECHNOLOGIES BBA14-113SEB-00 DC Blower Tangential 5.7 In 47 CFM 120V | AG9GFB 1MCH4

NORTHLAND MOTOR TECHNOLOGIES BBA14-113SEB-00 DC Blower Tangential 5.7 In 47 CFM 120V

Item: AG9GFB Model: BBA14-113SEB-00Cross Ref: 1MCH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,430.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Bearing TypeBall
Blower Stages3
Blower TypeTangential Discharge
Body Dia.5 5/8" , 5.7"
Bolt Circle Dia.6 1/2"
Cfm47 CFM
ConstructionAluminum
ControlElectronic
Control TypeElectronic
Discharge Dia.1 1/4"
Frequency50/60 Hz
Full Load Amps @ 50hz5A
Height5 11/16"
Housing MaterialAluminum
Inlet Dia.1 1/4"
Length Less Shaft6 13/16"
Max. Ambient Temp.50°C
Max. Amps5.2A
Motor ApplicationWashdown
Motor BearingsBall
Motor Enclosure DesignOpen Frame
Motor Mounting PositionAll Angle
Motor SpeedAdjustable
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Overall Length7 1/2"
Phase1
Thermal ProtectionAutomatic
TypeTangential Discharge
Vacuum Rating65 in. wc
Voltage115V AC
Wattage400 W
Full Load Amps5A
Hz50/60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
StandardsC22.2 77-95, C22.2 NO. 100-04, CAN/CSA-E60730-1:02, UL 1004, UL 211, UL 507, UL 60730-1A
Watts400 W

Shipping Info:

Ship weight (kg) 2.9565
Ship height (cm)2.54
Ship length (cm)28.96
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Blower Type : Tangential Discharge

Product Variants

ProductModelVoltageBody Dia.WattageBlower StagesMax. AmpsDischarge Dia.Vacuum RatingCfmPrice
NORTHLAND MOTOR TECHNOLOGIES BBA14-111HEB-00 Dc Blower Tangential 5.7 Inch 120 Cfm 120v | AB2JMW 1MCG5 BBA14-111HEB-00115V AC5.7"400 W15A1 3/4"24 in. wc105 CFM€1,121.68
NORTHLAND MOTOR TECHNOLOGIES BBA14-112HMB-00 Dc Blower Tangential 5.7 Inch 90 Cfm 120v | AB2JMX 1MCH1 BBA14-112HMB-00115V AC5.7"400 W25A1 3/4"45 in. wc86 CFM€1,177.97
NORTHLAND MOTOR TECHNOLOGIES BBA14-122HMB-00 Dc Blower Tangential 5.7 Inch 107 Cfm 120v | AB2JMZ 1MCH7 BBA14-122HMB-00115V AC5.7"800 W29.5A1 3/4"60 in. wc105 CFM€1,519.69
NORTHLAND MOTOR TECHNOLOGIES BBA14-123SMB-00 Dc Blower Tangential 5.7 Inch 68 Cfm 120v | AB2JNA 1MCH9 BBA14-123SMB-00115V AC5.7"800 W39A1 1/4"90 in. wc68 CFM€1,411.15
NORTHLAND MOTOR TECHNOLOGIES BBA14-223SEB-00 Dc Blower Tangential 5.7 Inch 85 Cfm 240v | AB2JNB 1MCK4 BBA14-223SEB-00230V AC5.7"1200 W310.5A1 1/4"143 in. wc79 CFM€1,582.01
NORTHLAND MOTOR TECHNOLOGIES BBA14-111HMB-00 Dc Blower Tangential 5.7 Inch 120 Cfm 120v | AF6PUZ 1MCG6 BBA14-111HMB-00115V AC5.7"400 W15A1 3/4"24 in. wc105 CFM€1,103.59
NORTHLAND MOTOR TECHNOLOGIES BBA14-112HEB-00 Dc Blower Tangential 5.7 Inch 90 Cfm 120v | AF6PVA 1MCH2 BBA14-112HEB-00115V AC5.7"400 W25A1 3/4"45 in. wc86 CFM€1,127.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTHLAND MOTOR TECHNOLOGIES BBA14-113SEB-00 DC Blower Tangential 5.7 In 47 CFM 120V
€1,430.44 /unit