Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL LA111EBFL/8 Chemical Resistant Glove 15 Mil Size 8 Pr | AD2NBG 3RVT9

NORTH BY HONEYWELL LA111EBFL/8 Chemical Resistant Glove 15 Mil Size 8 Pr

Item: AD2NBG Model: LA111EBFL/8Cross Ref: 3RVT9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorBlue
Color FamilyBlue
CuffStraight
Cuff StyleStraight
Glove Length13"
Glove MaterialNitrile
Length13"
Liner MaterialFlock
Size8
Supported/unsupportedUnsupported
Thickness15 mil.
StandardsUSDA AND FDA REGULATIONS, 21 CFR, FOR USE IN FOOD PROCESSING
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)0.25
Ship length (cm)34.29
Ship width (cm)12.7
HS code4015191050
Country of OriginCN

Product Details:

    • Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL LA111EBFL/8 Chemical Resistant Glove 15 Mil Size 8 Pr
€3.50 /pack