Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL E2SW15A000 Hard Hat Front Brim Non-slotted 8 Ratchet Red | AF3XQE 8EHF5

NORTH BY HONEYWELL E2SW15A000 Hard Hat Front Brim Non-slotted 8 Ratchet Red

Item: AF3XQE Model: E2SW15A000Cross Ref: 8EHF5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsNo
Ansi ClassE
Ansi TypeType 1
ColorRed
Fits Hat Size6 1/2" to 8"
GraphicsNone
Shell MaterialThermoplastic
Size6 1/2 to 8
StyleFront Brim
Suspension8 Pt. Ratchet Swingstrap(TM)
VentingNo
Accessory Mounting OptionsNone
Ansi ClassificationType 1, Class E
ApplicationWelding Protection
Head Protection GraphicsNo Graphics
Head Protection MaterialThermoplastic
Head Protection StyleFront Brim
Head Protection Suspension TypeSwing Ratchet (8 Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points8
SeriesSuperEight E2
StandardsANSI Z89.1-2009
Suspension Adjustment TypeSwing Ratchet

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)22.86
HS code6506106075
Country of OriginUS

Product Details:

    • Sub-Brand : North Safety

Product Variants

ProductModelFits Hat SizeVentingAccessory SlotsGraphicsSizePrice
NORTH BY HONEYWELL E2SW02A000 Hard Hat Front Brim Nonslottd 8 Ratchet Yellow | AF3XTZ 8EML1 E2SW02A0006 1/2" to 8"NoNoNone6 1/2 to 8€52.11
NORTH BY HONEYWELL E2RW15A000 Hard Hat Front Brim Non-slotted 8 Ratchet Red | AF4CAD 8PHL6 E2RW15A0006 1/2" to 8"NoNoNone6 1/2 to 8€38.79
NORTH BY HONEYWELL E2SW71A000 Hard Hat Front Brim Non-slotted 8 Ratchet Blue | AF4DNQ 8RRR9 E2SW71A0006 1/2" to 8"NoNoNone6 1/2 to 8€52.11
NORTH BY HONEYWELL E2RW02A000 Hard Hat Front Brim Nonslottd 8 Ratchet Yellow | AF4ERE 8TWH3 E2RW02A0006 1/2" to 8"NoNoNone6 1/2 to 8€38.25
NORTH BY HONEYWELL E2RW01A000 Hard Hat Front Brim Non-slotted 8 Ratchet White | AF4GPU 8W695 E2RW01A0006 1/2" to 8"NoNoNone6 1/2 to 8€38.57
NORTH BY HONEYWELL E2RW71A000 Hard Hat Front Brim Non-slotted 8 Ratchet Blue | AF4MXF 9CNN2 E2RW71A0006 1/2" to 8"NoNoNone6 1/2 to 8€38.57
NORTH BY HONEYWELL E2SW01A000 Hard Hat Front Brim Non-slotted 8 Ratchet White | AF4XNL 9NVU0 E2SW01A0006 1/2" to 8"NoNoNone6 1/2 to 8€52.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL E2SW15A000 Hard Hat Front Brim Non-slotted 8 Ratchet Red
€27.32 /unit