Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL B074GI/S Chemical Resistant Glove 7 Mil Size S Pr | AD2NMT 3RZC7

NORTH BY HONEYWELL B074GI/S Chemical Resistant Glove 7 Mil Size S Pr

Item: AD2NMT Model: B074GI/SCross Ref: 3RZC7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Resistant Gloves
ColorBlack
Color FamilyBlack
CuffRolled Beaded
Cuff StyleRolled Beaded
FinishSmooth
Glove Length14"
Glove MaterialRubber
Length14"
Liner MaterialUnlined
SizeS
Supported/unsupportedUnsupported
TextureSmooth
Thickness7 mil.
Glove SizeS
Glove Texture LocationSmooth
Glove Thickness7 mil.
StandardsMEETING THE REQUIREMENTS OF MIL-DTL-43976D
Supported / UnsupportedUnsupported

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)12.7
HS code4015191050
Country of OriginUS

Product Details:

    • Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Product Variants

ProductModelSizeGlove MaterialSupported/unsupportedLiner MaterialThicknessCuff StyleTextureColorPkg. Qty.Price
NORTH BY HONEYWELL B074GI/L Chemical Resistant Glove 7 Mil Size L Pr | AD2NMQ 3RZC5 B074GI/LLRubberUnsupportedUnlined7 mil.Rolled BeadedSmoothBlack2€89.16
NORTH BY HONEYWELL B074GI/M Chemical Resistant Glove 7 Mil Size M Pr | AD2NMR 3RZC6 B074GI/MMRubberUnsupportedUnlined7 mil.Rolled BeadedSmoothBlack2€95.90
NORTH BY HONEYWELL B074GI/XL Chemical Resistant Glove 7 Mil Size Xl Pr | AD2NMU 3RZC8 B074GI/XLXLRubberUnsupportedUnlined7 mil.Rolled BeadedSmoothBlack2€81.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL B074GI/S Chemical Resistant Glove 7 Mil Size S Pr
€96.28 /unit