Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTH BY HONEYWELL 8B1532/9Q Seamless Dry Box Glove Butyl 32 Inch Length Pr | AD9JHD 4T481

NORTH BY HONEYWELL 8B1532/9Q Butyl Glovebox Glove, Chemical Resistant, 32 Inch Length

Item: AD9JHD Model: 8B1532/9QCross Ref: 4T481
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€840.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeamless Dry Box Gloves
ColorBlack
Cuff Dia.8"
Grip PatternSmooth
Length32"
MaterialButyl
Protection TypeChemical Protection
Size9.75
Thickness15 mil.
Anti-staticYes
Cuff Opening Diameter8"
Cuff StyleSlip On
For Port Size8"
Glove Hand StyleLeft and Right
Glove Length32"
Glove MaterialsButyl
Glove Size9.75
Latex-freeYes
Silicone-freeYes
StandardsUSDA, FDA, 21 CFR

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.87
Ship length (cm)83.82
Ship width (cm)22.1
HS code4015191050
Country of OriginUS

Product Details:

North By Honeywell 8B1532/9Q seamless dry box glove ensures an airtight seal, preventing any contaminants from entering or substances from leaking out of controlled environments. This glove enables operators to manipulate sensitive equipment, handle hazardous materials, and conduct experiments while maintaining the integrity of the controlled atmosphere. It is ideal for pharmaceutical, biotechnology and semiconductor manufacturing facilities.

Features:

  • North By Honeywell 8B1532/9Q seamless dry box glove features butyl material composition, offering exceptional resistance to gases and water vapours.
  • It comes with a slip-on cuff style and an 8-inch cuff opening diameter, allowing for easy and secure hand access from outside the glove box.
  • This seamless dry box glove offers heavy chemical resistance, specifically against esters, ketones, and acids, ensuring the utmost protection for workers handling hazardous materials.
  • It is equipped with anti-static properties, effectively preventing the buildup of static electricity that could potentially damage sensitive equipment or processes.
  • This seamless dry box glove has a thickness of 15 mil and it strikes a balance between protection and tactile sensitivity, making it ideal for precision work within the glove box.
  • This glove is latex-free and silicone-free, making it suitable for individuals with allergies or sensitivities and preventing silicone contamination.

Frequently Asked Questions:

Q. How does the anti-static property benefit users when working with these gloves?

A. The anti-static property prevents the buildup of static electricity, reducing the risk of electrostatic discharge that can damage sensitive equipment and materials in controlled environments.

Q. Is this glove reusable, and how can it be maintained?

A. Yes, this glove is reusable. For maintaining, wiping with a mild detergent solution and regular inspections for damage are recommended.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH BY HONEYWELL 8B1532/9Q Butyl Glovebox Glove, Chemical Resistant, 32 Inch Length
€840.58 /pack