Flat Shipping

Flat Shipping at €24.99 + VAT

NORTH AMERICAN 80-0167 Individual Patrol Officer Kit, 5 Component | CE9ZKG 55MW39

NORTH AMERICAN 80-0167 Individual Patrol Officer Kit, 5 Component

Item: CE9ZKG Model: 80-0167Cross Ref: 55MW39
Limited Availability
€99.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFirst Aid Kit
Case MaterialNylon
ColorBlack
Kit TypeEms/Trauma/Response
Number Of Components5
Adhesive Bandages IncludedNo Adhesive Bandages
ApplicationPatrol Officer First Aid Kit
Housing ColorBlack
Housing Depth2 3/4"
Housing Height4"
Housing MaterialNylon
Housing TypeBag
Housing Width6 1/2"
Miscellaneous Kit Contents IncludedFlat ETD 4" Emergency Trauma Dressing
MountablePortable
Number Of People Served1
Oral And Inhalant Medicinals IncludedNo Oral/Inhalant Medicinals
Ppe And Disposal Equipment IncludedPairs Black Talon Nitrile Trauma Gloves (Large)
Product TypeIndividual Patrol Officer Kit
StandardsFDA CLASS I
Topical Medicinals IncludedNo Topical Medicinals
UnitizedUnitized
Wound Dressings IncludedCombat Application Tourniquet, Flat ETD 4" Emergency Trauma Dressing

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginVaries

Product Variants

ProductModelColorCase MaterialNumber Of ComponentsKit TypePrice
NORTH AMERICAN 80-0168 Individual Patrol Officer Kit, 5 Component | CE9ZKH 55MW45 80-0168BlackNylon5Ems/Trauma/Response€207.26
NORTH AMERICAN 80-0522 Individual Patrol Officer Kit, 11 Component | CE9ZKJ 55MW40 80-0522Clear, RedPlastic11Ems/Trauma/Response€232.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTH AMERICAN 80-0167 Individual Patrol Officer Kit, 5 Component
€99.31 /unit