Flat Shipping

Flat Shipping at €24.99 + VAT

NORPRENE AFL00028 Tubing, Tygon A-60-G, Tpe, Black, 3/8 Inch Inside Dia | CT4DQP

NORPRENE AFL00028 Tubing, Tygon A-60-G, Tpe, Black, 3/8 Inch Inside Dia

Item: CT4DQP Model: AFL00028Cross Ref: 2DCE2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Chemicals, Steam, Water
AutoclavableYes
Bend Radius1 1/2"
Burst Pressure50 psi
ClarityOpaque
ColorBlack
Elongation375%
FeaturesHeat Sealable, Low Gas Permeability Versus Rubber Tubing
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationCaustic Chemical Dispensing, Cleaning Chemical Transfer, Glass And Window Wash Systems, Plating And Etching Chemicals, Soap And Disinfectant Dispensing, Vacuum Pumps
Food And Beverage CompatibilityCitric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
For EnvironmentChemical
For Fluid TypeInorganic Fluids
HardnessShore A 61
Inside Dia.3/8"
Length50 ft.
MaterialTPE
Max. Operating Pressure10 psi @ 73°F
Max. Operating Temp.275°F
Maximum Vacuum Pressure29.9 in. hg
Min. Operating Temp.-75°F
Outside Dia.0.562"
Peristaltic Pump CompatibleYes
ReinforcementNon Reinforced
Stripe ColorNo Stripe
Vacuum RatedYes
Wall Thickness0.09"

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessBend RadiusMax. Operating PressureMaximum Vacuum PressureBurst PressureClarityPrice
NORPRENE AFL00003 Tubing, Tygon A-60-G, Tpe, Black, 1/16 Inch Inside Dia | CT4DQC AFL000030.062"0.188"0.06"1/4"34 psi @ 73°F29.9 in. hg170 psiOpaque€62.93
NORPRENE AFL00037 Tubing, Tygon A-60-G, Tpe, Black, 1/2 Inch Inside Dia | CT4DQD AFL000371/2"0.688"0.09"2 1/4"8 psi @ 73°F20 in. hg40 psiOpaque€236.67
NORPRENE AFL00018 Tubing, Tygon A-60-G, Tpe, Black, 1/4 Inch Inside Dia | CT4DQE AFL000181/4"0.438"0.09"3/4"15 psi @ 73°F9 in. hg75 psiOpaque€121.85
NORPRENE AFL00019 Tubing, Tygon A-60-G, Tpe, Black, 1/4 Inch Inside Dia | CT4DQF AFL000191/4"1/2"0.13"3/4"19 psi @ 73°F29.9 in. hg95 psiOpaque€178.82
NORPRENE AFL00017 Tubing, Tygon A-60-G, Tpe, Black, 1/4 Inch Inside Dia | CT4DQG AFL000171/4"3/8"0.06"7/8"10 psi @ 73°F26 in. hg50 psiOpaque€74.48
NORPRENE AFL00007 Tubing, Tygon A-60-G, Tpe, Black, 1/8 Inch Inside Dia | CT4DQH AFL000071/8"1/4"0.06"1/2"19 psi @ 73°F29.9 in. hg95 psiOpaque€61.09
NORPRENE AFL00008 Tubing, Tygon A-60-G, Tpe, Black, 1/8 Inch Inside Dia | CT4DQJ AFL000081/8"3/8"0.13"1/2"34 psi @ 73°F29.9 in. hg170 psiOpaque€122.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORPRENE AFL00028 Tubing, Tygon A-60-G, Tpe, Black, 3/8 Inch Inside Dia
€203.77 /unit