Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8040401990 Hose Adapter, Stainless Steel, 8 Inch Duct Dia, 4 Inch Overall Length, 8 Inch Outlet Dia | CT4DJH

NORDFAB 8040401990 Hose Adapter, Stainless Steel, 8 Inch Duct Dia, 4 Inch Overall Length, 8 Inch Outlet Dia

Item: CT4DJH Model: 8040401990Cross Ref: 45ZD98
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Adapter
Adapter TypeHose Adapter
Connection TypeClamp Together
Damper ShapeRound
Duct Fitting Dia.8"
Duct Fitting Length4"
Duct Fitting MaterialStainless Steel
End TypeQuick Fit
For Duct Diameter8"
For Duct Height8"
For Duct ShapeRound
For Duct Width8"
For Nominal Duct Dia.8"
For Use WithIndustrial Dust Collection
Height8"
Length4"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Min. Pressure Rating2 in. wc
Outlet Dia.8"
Overall Dia.8"
Overall Height8"
Overall Length4"
Overall Width8"
ShapeStraight
Width8"
Overall Diameter8"
Product TypeHose Adapter
Weight1.5 lbs.

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)20.32
Ship length (cm)10.16
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessFor Duct DiameterOverall Dia.Duct SizeTypeConnection TypeAdapter TypeFor Duct ShapePrice
NORDFAB 3282-1400-100000 Duct Hose Adapter 14 Diameter Steel | AH2LGE 29RN34 804040197420 ga.-14"14"AdapterClamp TogetherHose AdapterRound€89.53
NORDFAB 3282-1600-100000 Duct Hose Adapter 16 Diameter Steel | AH2LGF 29RN35 804040197620 ga.-16"16"AdapterClamp TogetherHose AdapterRound€81.06
NORDFAB 8040401992 Hose Adapter, Stainless Steel, 10 Inch Duct Dia, 4 Inch Overall Length, 10 Inch Outlet Dia | CT4DHZ 804040199222 ga.10"10"--Clamp TogetherHose AdapterRound€155.37
NORDFAB 8040401994 Hose Adapter, Stainless Steel, 12 Inch Duct Dia, 4 Inch Overall Length, 12 Inch Outlet Dia | CT4DJA 804040199422 ga.12"12"--Clamp TogetherHose AdapterRound€164.51
NORDFAB 8040401996 Hose Adapter, Stainless Steel, 14 Inch Duct Dia, 5 1/2 Inch Overall Length | CT4DJB 804040199620 ga.14"14"--Clamp TogetherHose AdapterRound€173.37
NORDFAB 8040401998 Hose Adapter, Stainless Steel, 16 Inch Duct Dia, 5 1/2 Inch Overall Length | CT4DJC 804040199820 ga.16"16"--Clamp TogetherHose AdapterRound€185.50
NORDFAB 8040401986 Hose Adapter, Stainless Steel, 4 Inch Duct Dia, 4 Inch Overall Length, 4 Inch Outlet Dia | CT4DJD 804040198622 ga.4"4"--Clamp TogetherHose AdapterRound€75.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040401990 Hose Adapter, Stainless Steel, 8 Inch Duct Dia, 4 Inch Overall Length, 8 Inch Outlet Dia
€136.95 /unit