Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8040401842 Angle Flange Adapter, Stainless Steel | CT4DHN

NORDFAB 8040401842 Angle Flange Adapter, Stainless Steel

Item: CT4DHN Model: 8040401842Cross Ref: 45ZD51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
Adapter TypeAngle Flange Adapter
Bolt Circle Dia.5 1/4"
Connection TypeClamp Together
End TypeQuick Fit
Flange Inner Diameter4"
Flange O.d.6"
For Duct Diameter4"
Height4"
Inlet Dia.4"
Inside Dia.1/4"
Length3 1/2"
MaterialStainless Steel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Min. Pressure Rating2 in. wc
Number Of Holes On Flange6
Outlet Dia.4"
Overall Dia.4"
Width4"

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)10.16
Ship length (cm)8.89
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessInside Dia.Overall Dia.Bolt Circle Dia.Flange Inner DiameterFlange O.d.Number Of Holes On FlangePrice
NORDFAB 8040401848 Angle Flange Adapter, Stainless Steel | CT4DHK 804040184810"22 ga.1/2"10"11 3/4"10 1/8"12 5/8"6€253.27
NORDFAB 8040401852 Angle Flange Adapter, Stainless Steel | CT4DHL 804040185214"20 ga.1/2"14"16"14 1/8"17 1/8"8€299.34
NORDFAB 8040401850 Angle Flange Adapter, Stainless Steel | CT4DHM 804040185012"22 ga.1/2"12"14"12 1/8"15 1/8"8€276.90
NORDFAB 8040401845 Angle Flange Adapter, Stainless Steel | CT4DHP 80404018457"22 ga.3/8"7"8 1/2"7 1/8"9 5/8"6€229.77
NORDFAB 8040401844 Angle Flange Adapter, Stainless Steel | CT4DHQ 80404018446"22 ga.1/4"6"7 1/4"6 1/8"8 5/8"6€213.92
NORDFAB 8040401843 Angle Flange Adapter, Stainless Steel | CT4DHR 80404018435"22 ga.1/4"5"6 1/4"5"7"6€196.38
NORDFAB 8040401854 Angle Flange Adapter, Stainless Steel | CT4DHT 804040185416"20 ga.1/2"16"18"16 1/8"19 1/8"8€274.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040401842 Angle Flange Adapter, Stainless Steel
€159.26 /unit