Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 8040401689 Machine Adapter, Steel, 7 Inch Size Duct Dia, 4 Inch Size Overall Length | CT4DKC

NORDFAB 8040401689 Machine Adapter, Steel, 7 Inch Size Duct Dia, 4 Inch Size Overall Length

Item: CT4DKC Model: 8040401689Cross Ref: 45ZD42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Adapter
Adapter TypeMachine Adapter
Connection TypeClamp Together
End TypeQuick Fit
FinishGalvanized
For Duct Diameter7"
Height7"
Inlet Dia.6 7/8"
Length4"
MaterialSteel
Material Thickness22 ga.
Max. Pressure Rating42 in. wc
Min. Pressure Rating2 in. wc
Outlet Dia.7"
Overall Dia.7"
Width7"
Inlet Diameter6 7/8"
Maximum Pressure Rating42 in. wc
Minimum Pressure Rating2 in. wc
Outlet Diameter7"
Overall Diameter7"
Overall Height7"
Overall Length4"
Overall Width7"
Product TypeMachine Adapter
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)17.78
Ship length (cm)10.16
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelFor Duct DiameterMaterial ThicknessOverall Dia.Duct SizeConnection TypeEnd TypeMax. Pressure RatingMin. Pressure RatingPrice
NORDFAB 3249-1400-100000 Machine Adapter 14 Diameter Steel | AH2LGG 29RN36 8040401696---14"----€87.82
NORDFAB 3249-1600-100000 Machine Adapter 16 Diameter Steel | AH2LGH 29RN37 8040401698---16"----€91.97
NORDFAB 8040401716 Machine Adapter, Stainless Steel, 12 Inch Size Duct Dia, 4 Inch Size Overall Length | CT4DJT 804040171612"22 ga.12"-Clamp TogetherQuick Fit42 in. wc2 in. wc€161.51
NORDFAB 8040401718 Machine Adapter, Stainless Steel, 14 Inch Size Duct Dia, 5 1/2 Inch Size Overall Length | CT4DJU 804040171814"20 ga.14"-Clamp TogetherQuick Fit42 in. wc2 in. wc€170.37
NORDFAB 8040401720 Machine Adapter, Stainless Steel, 16 Inch Size Duct Dia, 5 1/2 Inch Size Overall Length | CT4DJV 804040172016"20 ga.16"-Clamp TogetherQuick Fit42 in. wc2 in. wc€178.82
NORDFAB 8040401708 Machine Adapter, Stainless Steel, 4 Inch Size Duct Dia, 4 Inch Size Overall Length | CT4DJW 80404017084"22 ga.4"-Clamp TogetherQuick Fit42 in. wc2 in. wc€74.21
NORDFAB 8040401709 Machine Adapter, Stainless Steel, 5 Inch Size Duct Dia, 4 Inch Size Overall Length | CT4DJX 80404017095"22 ga.5"-Clamp TogetherQuick Fit42 in. wc2 in. wc€97.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040401689 Machine Adapter, Steel, 7 Inch Size Duct Dia, 4 Inch Size Overall Length
€102.47 /unit