Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3210-0845-112000 Elbow 45 Degree 8 In | AD3LLT 40D546

NORDFAB 8040400002 3210-0845-112000 Elbow 45 Degree 8 In

Item: AD3LLT Model: 8040400002Cross Ref: 40D546 / 3210-0845-112000
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter8"
Duct Size8"
Gauge22 ga.
Inlet Dia.8"
MaterialSteel
Outlet Dia.8"
Type45 Degrees Elbow
Connection TypeClamp Together
End TypeRolled Edge
FinishGalvanized
For Duct Diameter8"
Inside Diameter8"
Material Thickness22 ga.
Overall Height8"
Overall Length15 1/4"
Product TypeElbow
Weight6.1 lbs.

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
NORDFAB 3210-0445-104000 Elbow 45 Degree 4 In | AD3LLJ 40D538 80100009514"4"45 Degrees ElbowGalvanized€86.60
NORDFAB 3210-0645-106000 Elbow 45 Degree 6 In | AD3LLN 40D542 80100009616"6"45 Degrees ElbowGalvanized€112.08
NORDFAB 3210-1045-115000 Elbow 45 Degree 10 In | AD3LLX 40D550 804040001010"10"45 Degrees ElbowGalvanized€180.12
NORDFAB 3210-1245-118000 Elbow 45 Degree 12 In | AD3LMB 40D554 804040001812"12"45 Degrees ElbowGalvanized€189.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040400002 3210-0845-112000 Elbow 45 Degree 8 In
€177.52 /unit