Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3224-1614-100000 Tap-In 16 Diameter Steel | AH2LHJ 29RN62

NORDFAB 8040302875 3224-1614-100000 Tap-In 16 Diameter Steel

Item: AH2LHJ Model: 8040302875Cross Ref: 29RN62 / 3224-1614-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap In
CoatingGalvanized
Duct Size16" x 14"
Gauge22 ga.
Inlet Dia.15 63/64"
Length2"
MaterialGalvanized Steel
Outlet Dia.16 1/16"
Pressure Rating2 in. wg to 42 in. wg
Connection TypeClamp Together
End TypeQuick Fit
FinishGalvanized
For Duct Diameter16"
Inlet Diameter16"
Inside Diameter16"
Material Thickness20 ga.
Overall Height20"
Overall Length2"
Product TypeTap In
Weight5.6 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDuct SizeCoatingPrice
NORDFAB 3224-1404-100000 Tap-In 14 Diameter Steel | AH2LGX 29RN51 804030284014" x 4"Galvanized€135.66
NORDFAB 3224-1406-100000 Tap-In 14 Diameter Steel | AH2LGY 29RN52 804030284214" x 6"Galvanized€145.93
NORDFAB 3224-1408-100000 Tap-In 14 Diameter Steel | AH2LGZ 29RN53 804030284414" x 8"Galvanized€148.32
NORDFAB 3224-1410-100000 Tap-In 14 Diameter Steel | AH2LHA 29RN54 804030284614" x 10"Galvanized€158.80
NORDFAB 3224-1412-100000 Tap-In 14 Diameter Steel | AH2LHB 29RN55 804030284814" x 12"Galvanized€170.14
NORDFAB 3224-1414-100000 Tap-In 14 x 14 Duct Size Steel | AH2LHC 29RN56 804030285014" x 14"Galvanized€192.58
NORDFAB 3224-1604-100000 Tap-In 16 Diameter Steel | AH2LHD 29RN57 804030286516" x 4"Galvanized€137.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040302875 3224-1614-100000 Tap-In 16 Diameter Steel
€203.91 /unit