Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3224-1610-100000 Tap-In 16 Diameter Steel | AH2LHG 29RN60

NORDFAB 8040302871 3224-1610-100000 Tap-In 16 Diameter Steel

Item: AH2LHG Model: 8040302871Cross Ref: 29RN60 / 3224-1610-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap In
CoatingGalvanized
Duct Size16" x 10"
Gauge22 ga.
Inlet Dia.15 63/64"
Length2"
MaterialGalvanized Steel
Outlet Dia.16 1/16"
Pressure Rating2 in. wg to 42 in. wg

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDuct SizeCoatingPrice
NORDFAB 3224-1404-100000 Tap-In 14 Diameter Steel | AH2LGX 29RN51 804030284014" x 4"Galvanized€135.66
NORDFAB 3224-1406-100000 Tap-In 14 Diameter Steel | AH2LGY 29RN52 804030284214" x 6"Galvanized€145.93
NORDFAB 3224-1408-100000 Tap-In 14 Diameter Steel | AH2LGZ 29RN53 804030284414" x 8"Galvanized€148.32
NORDFAB 3224-1410-100000 Tap-In 14 Diameter Steel | AH2LHA 29RN54 804030284614" x 10"Galvanized€158.80
NORDFAB 3224-1412-100000 Tap-In 14 Diameter Steel | AH2LHB 29RN55 804030284814" x 12"Galvanized€170.14
NORDFAB 3224-1414-100000 Tap-In 14 x 14 Duct Size Steel | AH2LHC 29RN56 804030285014" x 14"Galvanized€192.58
NORDFAB 3224-1604-100000 Tap-In 16 Diameter Steel | AH2LHD 29RN57 804030286516" x 4"Galvanized€137.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040302871 3224-1610-100000 Tap-In 16 Diameter Steel
€177.02 /unit